This item is Discontinued.

Supermicro Dual LGA2011 1800W 1U RackmountServer BareboneSystem SYS-1027GR-TSF

This item is Discontinued.

Supermicro

Dual LGA2011 1800W 1U RackmountServer BareboneSystem (Discontinued)

Mfr # SYS-1027GR-TSF
Zoro # G6252532
UPC # 672042111817
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYS-1027GR-TSF
Zoro #
G6252532
UPC #
672042111817
Country of Origin
Unknown
Voltage
220V AC
Standards
ACPI 1.0 / 2.0
Includes
1 x Super X9DRG-HF Motherboard, 1 x 1U Black SC118GQ Chassis, 1 x Air Shroud for X9DRG used in SC118GQ-R1800B, 1 x SAS-118G-4; supports 4X2.5" SATA HDD,, 4 x 9 4 pin Fan Extension Cord, for Fan Guide pin at 1&3 or 1&4, 3 x 6+2pin GPU Power Extension from MB GPU 8pin, 30cm, 2 x 55CM SATA ROUND S-RA PBF, 1 x 48CM SATA ROUND S-RA PBF, 1 x 8pin to 8pin Ribbon Cable with Tube for SGPIO, 40cm, PBF, 1 x 59CM SATA ROUND S-S PBF, 1 x 8Pin to Two 4Pin Backplane Power Ext, 1 x RSC-R1UG-E16B-X9-O-P Riser Card, 1 x RSC-R1UG-E16A-X9-O-P Riser Card, 1 x A 1U Right Hand Side Riser Card with PCI-E x16, 1 x A Right Hand Side Riser Card with PCI-E x16, 1 x 1U Passive Front CPU Heat Sink for X9DRG-HF 1U GPU Server, 1 x 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, 1 x 1800W Platinum Redundant Single Output, 2 x 40 x 40 x 56 mm Counter-rotating 17K /, 4 x Black Gen 3rd Hot-swap 2.5inch HDD Tray, 1 x Rail Set, Quick/quick, Optional for 1U 17.2, 8 x 40x56,4 Pin,PWM, Primary for SC818,825M, Secondary for SC815
Features
Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Color
Black
Mounting
Rack
Processor Socket
Socket R LGA-2011
RAID Levels
0, 1, 1+0, 5
Ethernet Technology
Gigabit Ethernet
Maximum Memory Supported
256 GB
Number of Processors Supported
2
Number of Power Supplies Installed
1
Memory Standard
DDR3-1600/PC3-12800
Number of Internal 2.5" Bays
4
QuickPath Interconnect
8 GT/s
Number of PCI Express x16 Slots
4
Number of Total Expansion Bays
4
Processor Supported
Xeon
Power Supply
1800 W
Controller Type
Serial ATA/600
Number of USB 2.0 Ports
2
Number of Total Memory Slots
8
Memory Technology
DDR3 SDRAM
Number of SATA Interfaces
4
Number of Expansion Slots
4
Item
Server Barebone System
Number of USB Ports
2
Network (RJ-45)
Yes
VGA
Yes
QuickPath Interconnect Supported
Yes
Graphics Controller Manufacturer
Matrox
Green Environmental Attribute
Environmentally Friendly
Max. Memory Supported
256 GB
Chipset Model
C602
Max. Power Supply Wattage
1800 W
Graphics Controller Model
G200
Number of Memory Slots
8
RAID Supported
Yes
Chipset Manufacturer
Intel

Description

SYS-1027GR-TSF Dual LGA2011 1800W 1U Rackmount Server Barebone System (Black)

Ratings & reviews