This item is Discontinued.

This item is Discontinued.
- Power Supply - 330 Watt (Discontinued)
Mfr #
PWS-333-1H20
Zoro #
G209572749
UPC # 672042055364
Country of Origin China
Category Computer Power Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWS-333-1H20
- Zoro #
- G209572749
- UPC #
- 672042055364
- Country of Origin
- China
- Item
- Power Supply
- Amps
- 500 mA
- Receptacles
- 4+4pin ATX12V Motherboard, 20-pin ATX Motherboard
- Output Voltage
- 12 V, 5 V, -12 V, 3.3 V
- Number of +12V Rails
- 1
- Input Voltage Type
- AC
- Green Environmental Attribute
- 80 Plus Gold, Environmentally Friendly
- Mounting
- Rack
- Specification Compliance
- ATX12V/EPS12V
- Efficiency
- 90%
- Power Factor Correction (PFC)
- Active
- Input Voltage
- 110V AC, 220V AC
- Output Power
- 330 W
- Power Factor Correction
- Active
- Output Current
- 18 A, 31 A, 500 mA, 15 A, 3 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.