This item is Discontinued.

No Product Image Available

Supermicro 40mm Chassis Fan - 40mm - 12000rpm (Discontinued)

  • Mfr # FAN-0087L4
  • Zoro # G6725723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN-0087L4
Zoro #
G6725723
UPC #
672042023158
Country of Origin
Switzerland

Dimensions

Fan Dia.
1.57 in
Fan Depth
1.57 in
Fan Height
2.20 in
Fan Width
1.57 in

Details

Item
Cooling Fan
Compatible With
Supermicro 1U SC811 SuperChassis, Supermicro 1U SC512F SuperChassis
Fan Location
Side
Application
Chassis
Airflow
172.1 gal/min
Max. Fan Speed
12000 rpm
Number of Fans
1
Compatibility
Supermicro 1U SC811 SuperChassis, Supermicro 1U SC512F SuperChassis

Description

FAN-0087L4 40x40x56mm 4Pin PWM Fan for 1U SC512F/SC811 Chassis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.