This item is Discontinued.

This item is Discontinued.
Supermicro PWS-982P-1R Power Module - 980 W (Discontinued)
Mfr #
PWS-982P-1R
Zoro #
G5731312
UPC # 672042104741
Country of Origin Unknown
Category Computer Power Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWS-982P-1R
- Zoro #
- G5731312
- UPC #
- 672042104741
- Country of Origin
- Unknown
- Item
- Power Module
- Output Power
- 980 W
- Green Environmental Attribute
- 80 Plus Platinum, Environmentally Friendly
- Output Voltage
- 12 V DC
Description
PWS-982P-1R 980W 80 PLUS Platinum 1U Power Supply Module w/ PM Bus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.