This item is Discontinued.

Supermicro SuperServer 1026T-URF Dual LGA1366 650W 1U RackmountServer SYS-1026T-URF

This item is Discontinued.

Supermicro

SuperServer 1026T-URF Dual LGA1366 650W 1U RackmountServer (Discontinued)

Mfr # SYS-1026T-URF
Zoro # G6256014
UPC # 672042045846
Country of Origin Switzerland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-1026T-URF
Zoro #
G6256014
UPC #
672042045846
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Height
1.7 in
Depth
25.6 in
Rack Height
1U

Details

Voltage
110V AC, 220V AC
Color
Black
Features
Environmentally Friendly; Network (RJ-45); RAID Supported; VGA
Includes
1 x Super X8DTU-F Motherboard, 1 x 1U SC113 Chassis, 1 x Cooling Air Shroud, 1 x Backplane for SAS 113TQ chassis, 1 x 35CM, SATA CABLE, PB FREE, 1 x IPASS to 4SATA 43/43/33/33CM RA, W/ SB,PBF, 1 x IPASS to 4SATA 50/50/60/70 CM RA, W/ SB,PBF, 1 x CD For X8 series, 1 x RSC-R1UU-UE16-O-P Riser Card, 2 x 1U PASSIVE CPU HS FOR INTEL LGA1366 (HTP), 1 x Incomplete Black 1U SC113 UI/O Chassis w/ 650W, 2 x SC113 Redundant Power Distributor Cover, 1 x SC112 24PIN REDUNDANT POWER DISTRIBUTOR, 2 x 1U,650W REDUNDANT PWS MODULE, 8 x Hot-swappable Hard Drive Trays
Number of PCI Express x16 Slots
1
Number of Internal 2.5" Bays
8
Memory Standard
DDR3-1333/PC3-10600
Maximum Memory Supported
96 GB
Item
Server Barebone System
Ethernet Technology
Gigabit Ethernet
Optical Media Supported
DVD-ROM
Mounting
Rack
Optical Drive Type
DVD-Reader
RAID Levels
0, 1, 5, 10
Power Supply
1300 W
Controller Type
Serial ATA/300
Number of Expansion Slots
2
Number of Power Supplies Installed
2
Number of Total Expansion Bays
8
Processor Socket
Socket B LGA-1366
Processor Supported
Xeon
Memory Technology
DDR3 SDRAM
Number of USB Ports
4
Number of Universal I/O Slots
1
Number of Processors Supported
2
Number of USB 2.0 Ports
4
Number of Total Memory Slots
12
Network (RJ-45)
Yes
QuickPath Interconnect
Up to 6.4 GT/s
Max. Power Supply Wattage
1300 W
Max. Memory Supported
96 GB
Green Environmental Attribute
Environmentally Friendly
RAID Supported
Yes
Chipset Manufacturer
Intel
Graphics Controller Model
G200eW
Chipset Model
5520
VGA
Yes
Graphics Controller Manufacturer
Matrox
Number of Memory Slots
12

Description

SuperServer 1026T-URF Dual LGA1366 650W 1U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.