This item is Discontinued.

Supermicro SuperServer 200W 1U RackmountServer BareboneSystem (Blk), SYS-5017P-TF SYS-5017P-TF

This item is Discontinued.

Supermicro

SuperServer 200W 1U RackmountServer BareboneSystem (Blk), SYS-5017P-TF (Discontinued)

Mfr # SYS-5017P-TF
Zoro # G5769794
UPC # 672042119233
Country of Origin Unknown
Category Servers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-5017P-TF
Zoro #
G5769794
UPC #
672042119233
Country of Origin
Unknown

Dimensions

Depth
9.8 in
Height
1.7 in
Width
17.2 in
Rack Height
1U

Details

Item
Server
Input Voltage
110V AC, 220V AC
Power Supply
200 W
Features
Environmentally Friendly
Includes
(1) Super X9SPV-F-3610ME Motherboard, (1) 1U Chassis, (1) 35CM, SATA CABLE, PB FREE, 26AWG, flat, (1) RSC-RR1U-E16 with PCI-E x16 output, (1) 1U 200W Multi-output 80Plus Gold PWS, (1) Front Control Cable Round 16 pin to 16 pin Ribbon 20\" (50cm), 28AWG, (1) US power cord 18AWG 6ft, PBF (default for low watt), (1) Riser card bracket for slot-7 in SC504
Color
Black
Number of USB Ports
10
Max. Memory Supported
16 GB
Number of Total Memory Slots
2
Processor Generation
3rd Gen
Processor Type
Core i5
RAID Levels
0, 1, 5, 10
Number of USB 3.0 Ports
4
Number of Expansion Slots
1
Memory Standard
DDR3-1333/PC3-10600
RAID Supported
Yes
Controller Type
Serial ATA/300, Serial ATA/600
Mounting
Rack
Number of PCI Express x16 Slots
1
Processor Core
Dual-core (2 Core)
Number of USB 2.0 Ports
6
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Number of Processors Supported
1
64-bit Processing
Yes
Memory Technology
DDR3 SDRAM
Number of Processors Installed
1
Hyper-Threading
Yes
Direct Media Interface
5 GT/s
Number of Power Supplies Installed
1
Network (RJ-45)
Yes
Processor Speed
2.70 GHz
VGA
Yes
Processor Manufacturer
Intel
Number of Memory Slots
2
Chipset Manufacturer
Intel
Green Environmental Attribute
Environmentally Friendly
Chipset Model
QM77 Express
Cache
3 MB

Description

SuperServer SYS-5017P-TF 200W 1U Rackmount Server Barebone System (Black)

Ratings & reviews