This item is Discontinued.

Supermicro SuperServer Dual LGA1356 600W 1U Rackmount Server BareboneSystem (Blk) SYS-1027B-MTF

This item is Discontinued.

Supermicro

SuperServer Dual LGA1356 600W 1U Rackmount Server BareboneSystem (Blk) (Discontinued)

Mfr # SYS-1027B-MTF
Zoro # G5770248
UPC # 672042115129
Country of Origin Unknown
Category Servers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-1027B-MTF
Zoro #
G5770248
UPC #
672042115129
Country of Origin
Unknown

Dimensions

Width
17.2 in
Height
1.7 in
Depth
20 in
Rack Height
1U

Details

Item
Server Barebone System
Input Voltage
110V AC, 220V AC
Power Supply
600 W
Standards
ACPI 1.0, ACPI 2.0, ACPI 3.0, ACPI 4.0
Includes
1 x Super X9DBL-iF Motherboard, 1 x 1U Chassis, 1 x BPN-SAS-113TQ-O-P, 2 x 8 pin to 8 pin ribbon SGPIO cable with tube , 40cm, PBF, 2 x SET OF 4 SATA 56/45.5/35/23CM ROUND S-RA. 26AWG, 1 x RSC-RR1U-E16 with PCI-E x16 output, 1 x 1U PASSIVE CPU HS FOR INTEL LGA1366 (HTP), 1 x 1U PASSIVE CPU HS FOR X8DTL MB (must be placed on FRONT CPU), 1 x 1U 600W Multi Output Power Supply PMbus, 1 x SC811, SC111, SC813M, SC113M, SC512F-280/350/410/520/600, SC513L-410/420, DP X9DBL ,X9 Mylar Air Shroud, 12"x 10" MB
Color
Black
Network (RJ-45)
Yes
Graphics Controller Model
G200eW
RAID Supported
Yes
VGA
Yes
Processor Supported
Xeon
Mounting
Rack
Number of Expansion Slots
1
Number of Memory Slots
6
Number of Total Expansion Bays
8
Graphics Controller Manufacturer
Matrox
Chipset Model
C602
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Chipset Manufacturer
Intel
Number of Processors Supported
2
QuickPath Interconnect Supported
Yes
Number of USB Ports
7
RAID Levels
0, 1, 5, 10
Number of PCI Express x16 Slots
1
Memory Technology
DDR3 SDRAM
Processor Socket
Socket B2 LGA-1356
Number of USB 2.0 Ports
7
Number of Power Supplies Installed
1
Controller Type
Serial ATA/600, Serial ATA/300
QuickPath Interconnect
8 GT/s
Max. Memory Supported
192 GB
Memory Standard
DDR3-1600/PC3-12800
64-bit Processing
Yes
Green Environmental Attribute
Environmentally Friendly

Description

SuperServer SYS-1027B-MTF Dual LGA1356 600W 1U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.