- MFR #
- SYS-6027B-URF
- Zoro #
- G5770178
- UPC #
- 672042104796
- Country of Origin
- Unknown
- Item
- Server Barebone System
- Input Voltage
- 110V AC, 220V AC
- Power Supply
- 740 W
- Features
- Environmentally Friendly
- Color
- Black
- Includes
(1) Super X9DBU-iF Motherboard, (1) 2U Chassis, (1) BPN-SAS-825TQ-O-P, (2) 30AWG 76/66/54/45CM, W/ 66CM SB, S, (1) RSC-R2UU-2E4R-O-P, (1) RSC-R2UU-U2E4E8G-O-P, (2) 2U+ PASSIVE CPU HS FOR INTEL LGA1366 X8 MB, (2) 1U740W Platinum Redundant Single Output, (1) Rail set, quick/quick, default for 2,3U 17.2"W
- Standards
- ACPI 1.0 / 2.0 / 3.0 / 4.0
- Max. Memory Supported
- 384 GB
- Memory Technology
- DDR3 SDRAM
- VGA
- Yes
- QuickPath Interconnect
- 8 GT/s
- Number of Total Expansion Bays
- 8
- Mounting
- Rack
- Ethernet Technology
- Gigabit Ethernet
- Number of PCI Express x8 Slots
- 1
- Number of Processors Supported
- 2
- RAID Levels
- 0, 1, 5, 10
- Memory Standard
- DDR3-1600/PC3-12800
- Number of Expansion Slots
- 6
- Number of Universal I/O Slots
- 1
- Network (RJ-45)
- Yes
- Number of USB 2.0 Ports
- 8
- Number of USB Ports
- 8
- Processor Socket
- Socket B2 LGA-1356
- Number of Power Supplies Installed
- 2
- Number of PCI Express x4 Slots
- 4
- QuickPath Interconnect Supported
- Yes
- RAID Supported
- Yes
- Controller Type
- Serial ATA/600
- Processor Supported
- Xeon
- Number of Total Memory Slots
- 12
- Chipset Model
- C602
- Graphics Controller Manufacturer
- Matrox
- Graphics Controller Model
- G200eW
- Chipset Manufacturer
- Intel
- Number of Memory Slots
- 12
- Number of 3.5" Bays
- 8
- Green Environmental Attribute
- Environmentally Friendly