This item is Discontinued.

Supermicro SuperServer Dual LGA1366 560W 1U Rackmount Server BareboneSystem (Blk) SYS-6016T-NTF

This item is Discontinued.

Supermicro

SuperServer Dual LGA1366 560W 1U Rackmount Server BareboneSystem (Blk) (Discontinued)

Mfr # SYS-6016T-NTF
Zoro # G5769663
UPC # 672042044801
Country of Origin United States
Category Servers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-6016T-NTF
Zoro #
G5769663
UPC #
672042044801
Country of Origin
United States

Dimensions

Depth
25.6 in
Width
17.2 in
Height
1.7 in
Rack Height
1U

Details

Item
Server Barebone System
Input Voltage
220V AC, 110V AC
Power Supply
520 W
Includes
1 x Super X8DTU-F Motherboard, 1 x 1U SC815 Chassis, 1 x Cooling Air Shroud, 1 x BPN-SAS-815TQ-O-P Backplane, 1 x 35CM, SATA CABLE, PB FREE, 1 x 8pin to 8pin ribbon cable with tube for SGPIO, 40cm, PBF, 1 x SATA SET OF 4-43/33/26/22CM ROUND S-S, PBF Cable, 1 x Black slim IDE DVD (8x DVD, 24x CDR), TEAC, 1 x CD For X8 series, 1 x RISER CARD RSC-R1UU-2E8, 2 x Heatsink / Retention, 1 x AC TO DC HIGH EFFICIENCY W/ HARNESS 560W Power Supply, 2 x 1U,650W REDUNDANT PWS MODULE, 1 x FRONT CTL CABLE 20 PIN TO 20 PIN W/TUBE,50CM,PBF, 2 x CSE-PT0100 Dummy fan for 40x56 counter-rotating fan, 4 x 40x56 4Pin PWM, Primary for SC815, Secondary for SC818, 825M Fan, 1 x Sliver chassis rail set for SC813,814,815,816,819, 4 x Hot-swappable Hard Drive Trays
Color
Black
Features
Environmentally Friendly
Memory Standard
DDR3-1333/PC3-10600
Number of USB 2.0 Ports
4
Number of Processors Supported
2
Optical Drive Type
DVD-Reader
Network (RJ-45)
Yes
Number of Total Expansion Bays
4
Memory Technology
DDR3 SDRAM
Number of PCI Express x8 Slots
2
Optical Media Supported
DVD-ROM
Number of Power Supplies Installed
1
Number of Total Memory Slots
12
Processor Socket
Socket B LGA-1366
Processor Supported
Xeon
Ethernet Technology
Gigabit Ethernet
Graphics Memory Technology
DDR2 SDRAM
Max. Memory Supported
96 GB
Number of Expansion Slots
2
Mounting
Rack
Controller Type
Serial ATA/300
RAID Supported
Yes
Number of USB Ports
4
RAID Levels
0, 1, 5, 10
VGA
Yes
Graphics Memory Capacity
8 MB
Chipset Model
5520
Chipset Manufacturer
Intel
Number of Memory Slots
12
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Model
G200eW
Number of 3.5" Bays
4
Graphics Controller Manufacturer
Matrox

Description

SuperServer SYS-6016T-NTF Dual LGA1366 560W 1U Rackmount Server Barebone System (Black)

Ratings & reviews