This item is Discontinued.

Supermicro SuperServer Dual LGA1366 650W 1U Rackmount Server BareboneSystem (Blk) SYS-6016T-NTRF

This item is Discontinued.

Supermicro

SuperServer Dual LGA1366 650W 1U Rackmount Server BareboneSystem (Blk) (Discontinued)

Mfr # SYS-6016T-NTRF
Zoro # G5770065
UPC # 672042044849
Country of Origin Switzerland
Category Servers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-6016T-NTRF
Zoro #
G5770065
UPC #
672042044849
Country of Origin
Switzerland

Dimensions

Depth
25.6 in
Width
17.2 in
Height
1.7 in
Rack Height
1U

Details

Item
Server Barebone System
Input Voltage
220V AC, 110V AC
Power Supply
1300 W
Includes
1 x Super X8DTU-F Motherboard, 1 x 1U SC815 Chassis, 1 x Cooling Air Shroud, 1 x BPN-SAS-815TQ-O-P, 1 x 35CM, SATA CABLE, PB FREE, 1 x 8pin to 8pin ribbon cable with tube for SGPIO, 40cm, PBF, 1 x SATA SET OF 4-43/33/26/22CM ROUND S-S, PBF, 1 x Black slim IDE DVD (8x DVD, 24x CDR), TEAC, 1 x CD For X8 series, 1 x RISER CARD RSC-R1UU-2E8, 2 x1U PASSIVE CPU HS FOR INTEL LGA1366 (HTP), 1 x SC815 PDB FOR REDUNDANT 650W PWS 20PIN, 2 x 1U,650W REDUNDANT PWS MODULE, 1 x FRONT CTL CABLE 20 PIN TO 20 PIN W/TUBE,50CM,PBF, 2 x CSE-PT0100 Dummy fan for 40x56 counter-rotating fan, 4 x 40x56 4Pin PWM, Primary for SC815, Secondary for SC818, 825M, 1 x Sliver chassis rail set for SC813,814,815,816,819, 4 x Hot-swappable Hard Drive Trays
Color
Black
Features
Environmentally Friendly
Memory Standard
DDR3-1333/PC3-10600
Number of Power Supplies Installed
2
Mounting
Rack
Memory Technology
DDR3 SDRAM
Network (RJ-45)
Yes
Number of Processors Supported
2
RAID Levels
0, 1, 5, 10
Graphics Memory Technology
DDR2 SDRAM
Max. Memory Supported
96 GB
VGA
Yes
Graphics Memory Capacity
8 MB
Number of USB Ports
4
Optical Media Supported
DVD-ROM
Processor Socket
Socket B LGA-1366
RAID Supported
Yes
Optical Drive Type
DVD-Reader
Number of USB 2.0 Ports
4
Ethernet Technology
Gigabit Ethernet
Number of Total Memory Slots
12
Processor Supported
Xeon
Number of PCI Express x8 Slots
2
Controller Type
Serial ATA/300
Number of Expansion Slots
2
Number of Total Expansion Bays
4
Chipset Manufacturer
Intel
Graphics Controller Model
G200eW
Graphics Controller Manufacturer
Matrox
Number of Memory Slots
12
Green Environmental Attribute
Environmentally Friendly
Number of 3.5" Bays
4
Chipset Model
5520

Description

SuperServer SYS-6016T-NTRF Dual LGA1366 650W 1U Rackmount Server Barebone System (Black)

Ratings & reviews