This item is Discontinued.

Supermicro SuperServer Dual LGA1366 650W 3U Rackmount Server BareboneSystem (Blk) SYS-6036T-TF

This item is Discontinued.

Supermicro

SuperServer Dual LGA1366 650W 3U Rackmount Server BareboneSystem (Blk) (Discontinued)

Mfr # SYS-6036T-TF
Zoro # G5769584
UPC # 672042061884
Country of Origin Switzerland
Category Servers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-6036T-TF
Zoro #
G5769584
UPC #
672042061884
Country of Origin
Switzerland

Dimensions

Height
7 in
Width
17.2 in
Depth
25.5 in
Rack Height
3U

Details

Item
Server Barebone System
Input Voltage
220V AC, 110V AC
Power Supply
650 W
Features
Environmentally Friendly
Includes
1 x Super X8DTE-F Motherboard, 1 x 3U Chassis, 1 x SAS833 BACK PANEL WITH AMI MG9072, 2 x 61cm, SATA S-S, PBF, 2 x 8pin to 8pin ribbon cable with tube for SGPIO, 40cm, PBF, 4 x SATA CABLE 48CM FLAT S-S PBF, 1 x CD For X8 series, 2 x 2U+ PASSIVE CPU HS FOR INTEL LGA1366 X8 MB, 1 x 2U 650W REDUNDANT FAN POWER SUPPLY, 1 x Air Shroud (side Piece) for 3U Chassis, 1 x SC833/933 Intel DP X8.X7 PC air shroud 12x13MB, 4 x 4 TO 4 PIN MIDDLE FAN POWER EXTENSION, 200MM (PWM), 2 x 80x32 4 pin PWM fan assembly for SC832, 833, 835,836,933,936, 4 x 92X38MM 4-PIN PWM FAN W/ HUS FOR SC833/933, 8 x SCA TYPE ASSY (W/O LOGO)BLACK, 1 x 3U CHASSIS RAIL. Outer slides extendable length: 28" to 33.67"
Color
Black
Number of USB Ports
4
Memory Standard
DDR3-1066/PC3-8500
Number of Total Expansion Bays
11
Processor Supported
Xeon
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Number of Power Supplies Installed
1
Number of Expansion Slots
6
Memory Technology
DDR3 SDRAM
Max. Memory Supported
192 GB
Processor Socket
Socket B LGA-1366
Controller Type
Serial ATA/300
Number of Processors Supported
2
Graphics Memory Technology
DDR2 SDRAM
RAID Supported
Yes
VGA
Yes
Number of PCI Express x8 Slots
4
Mounting
Rack
Number of PCI Express x4 Slots
2
Number of USB 2.0 Ports
4
Graphics Memory Capacity
16 MB
Number of Total Memory Slots
12
Chipset Model
5520
Number of External 5.25" Bays
2
Graphics Controller Manufacturer
Matrox
Number of 3.5" Bays
1
Chipset Manufacturer
Intel
Number of Memory Slots
12
Graphics Controller Model
G200eW
Green Environmental Attribute
Environmentally Friendly

Description

SuperServer SYS-6036T-TF Dual LGA1366 650W 3U Rackmount Server Barebone System (Black)

Ratings & reviews