This item is Discontinued.

Supermicro SuperServer Dual LGA1366 700W 1U Rackmount Server BareboneSystem SYS-1026T-URF4+

This item is Discontinued.

Supermicro

SuperServer Dual LGA1366 700W 1U Rackmount Server BareboneSystem (Discontinued)

Mfr # SYS-1026T-URF4+
Zoro # G6255856
UPC # 672042071319
Country of Origin Switzerland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-1026T-URF4+
Zoro #
G6255856
UPC #
672042071319
Country of Origin
Switzerland

Dimensions

Rack Height
1U

Details

Features
Environmentally Friendly; Network (RJ-45)
Processor Socket
Socket B LGA-1366
Controller Type
Serial Attached SCSI (SAS)
Number of PCI Express x16 Slots
1
Memory Technology
DDR3 SDRAM
Number of PCI Express x8 Slots
1
Maximum Memory Supported
192 GB
Number of Universal I/O Slots
1
Number of Processors Supported
2
Number of Total Memory Slots
18
Number of Total Expansion Bays
8
Mounting
Rack
Item
Server Barebone System
Processor Supported
Xeon
Number of Power Supplies Installed
1
Number of Internal 2.5" Bays
8
Number of Expansion Slots
3
Power Supply
700 W
Memory Standard
DDR3-1333/PC3-10600
Ethernet Technology
Gigabit Ethernet
Max. Power Supply Wattage
700 W
Chipset Model
5520
QuickPath Interconnect
Up to 6.4 GT/s
Network (RJ-45)
Yes
Chipset Manufacturer
Intel
Number of Memory Slots
18
Green Environmental Attribute
Environmentally Friendly
Max. Memory Supported
192 GB

Description

SuperServer SYS-1026T-URF4+ Dual LGA1366 700W 1U Rackmount Server Barebone System (Black)

Ratings & reviews