This item is Discontinued.

Supermicro SuperServer Dual LGA1366 920W 3U Rackmount Server BareboneSystem (Blk) SYS-6036T-6RF

This item is Discontinued.

Supermicro

SuperServer Dual LGA1366 920W 3U Rackmount Server BareboneSystem (Blk) (Discontinued)

Mfr # SYS-6036T-6RF
Zoro # G5769812
UPC # 672042071838
Country of Origin Switzerland
Category Servers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYS-6036T-6RF
Zoro #
G5769812
UPC #
672042071838
Country of Origin
Switzerland
Item
Server Barebone System
Input Voltage
110V AC, 220V AC
Power Supply
1840 W
Includes
1 x Super X8DT6-F Motherboard, 1 x 3U Chassis, 1 x SAS833 BACK PANEL WITH AMI MG9072, 1 x SATA CABLE 61CM FLAT S-S PBF, 2 x IPASS TO 4 SATA 23CM PBF, 1 x mini-IDE to SATA adapter for slim DVD, 1 x CD For X8 series, 2 x 2U+ PASSIVE CPU HS FOR INTEL LGA1366 X8 MB, 1 x SC825 24PIN REDUNDANT POWER DISTRIBUTOR, 2 x 1U REDUNDANT 920W PMBus 94% EFFICIENCY, 1 x SC835/836/936 Intel DP X8.X7 PC air shroud 1368x13/12x13MB, 1 x Front ctrl cable ROUND 16 TO 16 PIN RIBBON 20\", 5 x 4 TO 4 PIN MIDDLE FAN POWER EXTENSION, 200MM (PWM), 2 x 80x32 4 pin PWM fan assembly for SC832, 833, 835,836,933,936, 3 x 80X38MM 4-PIN PWM FAN W/ HUS FOR SC825, 2 x Black 5.25\" drive tray w/o rail (square pattern), 8 x Black gen 5 hot-swap 3.5\" HDD tray (w/ plastic rails), 1 x Rail set, quick/quick, default for 2,3U 17.2\"W
Color
Black
Features
Environmentally Friendly
Memory Standard
DDR3-1333/PC3-10600
Controller Type
Serial ATA/300, Serial Attached SCSI (SAS)
Number of Total Memory Slots
12
Max. Memory Supported
192 GB
Number of PCI Express x8 Slots
3
RAID Supported
Yes
Processor Socket
Socket B LGA-1366
Graphics Memory Technology
DDR2 SDRAM
Number of USB 2.0 Ports
4
VGA
Yes
Mounting
Rack
Number of USB Ports
4
Ethernet Technology
Gigabit Ethernet
Memory Technology
DDR3 SDRAM
Number of Power Supplies Installed
2
Number of Processors Supported
2
Number of PCI Express x4 Slots
2
Processor Supported
Xeon
RAID Levels
0, 1, 1+0
Number of Total Expansion Bays
8
Graphics Memory Capacity
16 MB
Network (RJ-45)
Yes
Number of Expansion Slots
5
Graphics Controller Model
G200eW
Chipset Model
5520
Graphics Controller Manufacturer
Matrox
Green Environmental Attribute
Environmentally Friendly
Number of 3.5" Bays
8
Number of Memory Slots
12
Chipset Manufacturer
Intel

Description

SuperServer SYS-6036T-6RF Dual LGA1366 920W 3U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.