This item is Discontinued.

Supermicro SuperServer Dual LGA2011 560W 1U Rackmount Server BareboneSystem (Blk) SYS-1027R-73DAF

This item is Discontinued.

Supermicro

SuperServer Dual LGA2011 560W 1U Rackmount Server BareboneSystem (Blk) (Discontinued)

Mfr # SYS-1027R-73DAF
Zoro # G5770528
UPC # 672042128907
Country of Origin Unknown
Category Servers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYS-1027R-73DAF
Zoro #
G5770528
UPC #
672042128907
Country of Origin
Unknown
Item
Server Barebone System
Input Voltage
110V AC, 220V AC
Power Supply
560 W
Color
Black
Features
Environmentally Friendly
Standards
ACPI 1.0, ACPI 2.0, ACPI 3.0, ACPI 4.0
Includes
1x Super X9DRD-7LN4F Motherboard, 1x 1U Chassis, 1x SC815/SC113/SC116, DP X9DRD-7LN4F, X9 Malar Air Shroud, 12\" x 13\" MB, 1x BPN-SAS-113TQ-O-P, 1x Ipass to 4 SATA, 50 cm, W/50cm SB, S, 30AWG, 1x 4 pin to 4 pin fan extension cord, for PWM fan. 23cm. 24AWG, 1x IPASS to 4 SATA, 55,45,35,30, w/55 SB, 30AWG, 1x 1U I/O shield for X9 socket R server MB with Gasket, 1x RSC-RR1U-E8 (Rev 4, 2x 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, 2x 40x56 4Pin PWM, Primary for SC815, Secondary for SC818, 825M, 4x 40x56 4Pin PWM, Primary for SC815, Secondary for SC818, 825M
Number of Total Memory Slots
16
RAID Levels
0, 1, 5, 10
Number of Expansion Slots
1
QuickPath Interconnect
8 GT/s
QuickPath Interconnect Supported
Yes
Controller Type
Serial ATA/300, 6Gb/s SAS, Serial ATA/600
64-bit Processing
Yes
Number of Processors Supported
2
Number of PCI Express x8 Slots
1
Number of USB Ports
9
Max. Memory Supported
1 TB
Processor Supported
Xeon
VGA
Yes
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Memory Standard
DDR3-1866/PC3-15000
Mounting
Rack
RAID Supported
Yes
Number of SATA Interfaces
6
Number of Total Expansion Bays
8
Number of SAS Interfaces
8
Number of USB 2.0 Ports
9
Network (RJ-45)
Yes
Memory Technology
DDR3 SDRAM
Processor Socket
Socket R LGA-2011
Graphics Controller Model
G200eW
Chipset Model
C602J
Green Environmental Attribute
Environmentally Friendly
Number of Memory Slots
16
Chipset Manufacturer
Intel
Graphics Controller Manufacturer
Matrox

Description

SuperServer SYS-1027R-73DAF Dual LGA2011 560W 1U Rackmount Server Barebone System (Black)

Ratings & reviews