- MFR #
- SYS-6037R-72RFT
- Zoro #
- G5770302
- UPC #
- 672042114726
- Country of Origin
- Unknown
- Item
- Server Barebone System
- Input Voltage
- 220V AC, 110V AC
- Power Supply
- 920 W
- Includes
1 X Super X9DRH-7TF Motherboard, 1 X 3U Chassis, 1 X SAS833 BACK PANEL WITH AMI MG9072, 2 X Ipass to 4 SATA cable 23CM, W / 25.5cm SB, S, 30AWG, 2 X 2U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, 2 X 1U REDUNDANT 920W PMBus 94% EFFICIENCY, 1 X STD I/O shield for X9 socket R server MB with Gasket
- Standards
- ACPI 1.0, ACPI 2.0
- Color
- Black
- Number of USB Ports
- 7
- Number of Expansion Slots
- 7
- Number of Total Expansion Bays
- 10
- VGA
- Yes
- Optical Drive Type
- DVD-Reader
- Number of 3.5" Bays
- 8
- RAID Levels
- 0, 1, 5, 6, 10, 50, 60
- Number of Memory Slots
- 16
- Number of PCI Express x16 Slots
- 1
- Memory Standard
- DDR3-1600/PC3-12800
- Memory Technology
- DDR3 SDRAM
- Number of PCI Express x8 Slots
- 6
- Processor Supported
- Xeon
- Ethernet Technology
- Fast Ethernet, Gigabit Ethernet
- Graphics Controller Model
- G200eW
- Network (RJ-45)
- Yes
- Chipset Model
- C602
- Number of Power Supplies Installed
- 2
- Max. Memory Supported
- 512 GB
- QuickPath Interconnect
- 8 GT/s
- QuickPath Interconnect Supported
- Yes
- Number of External 5.25" Bays
- 2
- Green Environmental Attribute
- Environmentally Friendly
- Number of SATA Interfaces
- 10
- 64-bit Processing
- Yes
- Processor Socket
- Socket R LGA-2011
- Graphics Controller Manufacturer
- Matrox
- Optical Media Supported
- DVD-ROM
- RAID Supported
- Yes
- Number of USB 2.0 Ports
- 7
- Chipset Manufacturer
- Intel
- Number of SAS Interfaces
- 8
- Controller Type
- Serial ATA/300, 6Gb/s SAS, Serial ATA/600
- Number of Processors Supported
- 2
- Mounting
- Rack