This item is Discontinued.

Supermicro SuperServer Dual LGA2011 920W 3U Server Barebone System (Black) SYS-6037R-72RF

This item is Discontinued.

Supermicro

SuperServer Dual LGA2011 920W 3U Server Barebone System (Black) (Discontinued)

Mfr # SYS-6037R-72RF
Zoro # G5945704
UPC # 672042115181
Country of Origin Unknown
Category Servers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-6037R-72RF
Zoro #
G5945704
UPC #
672042115181
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
25.5 in
Height
5.2 in
Rack Height
3U

Details

Item
Server Barebone System
Input Voltage
220V AC, 110V AC
Power Supply
920 W
Features
Environmentally Friendly
Includes
(1) Super X9DRH-7F Motherboard, (1) 3U Chassis, (1) SAS833 BACK PANEL WITH AMI MG9072, (2) Ipass to 4 SATA cable 23CM, W / 25.5cm SB, S, 30AWG, (2) 2U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (2) 1U REDUNDANT 920W PMBus 94% EFFICIENCY, (1) STD I/O shield for X9 socket R server MB with Gasket
Standards
ACPI 1.0 / 2.0
Color
Black
Number of Processors Supported
2
Number of USB Ports
7
Number of SAS Interfaces
8
Mounting
Rack
Number of Power Supplies Installed
2
VGA
Yes
64-bit Processing
Yes
Number of PCI Express x8 Slots
6
Number of Expansion Slots
7
Controller Type
Serial ATA/300, 6Gb/s SAS, Serial ATA/600
Max. Memory Supported
512 GB
QuickPath Interconnect
8 GT/s
Number of USB 2.0 Ports
7
Number of SATA Interfaces
10
Number of Total Expansion Bays
10
Number of PCI Express x16 Slots
1
Processor Supported
Xeon
RAID Levels
0, 1, 5, 6, 10, 50, 60
Processor Socket
Socket R LGA-2011
Number of Total Memory Slots
16
RAID Supported
Yes
Memory Technology
DDR3 SDRAM
Network (RJ-45)
Yes
Memory Standard
DDR3-1600/PC3-12800
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
QuickPath Interconnect Supported
Yes
Optical Media Supported
DVD-ROM
Optical Drive Type
DVD-Reader
Number of Memory Slots
16
Chipset Manufacturer
Intel
Number of 3.5" Bays
8
Graphics Controller Manufacturer
Matrox
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Model
G200eW
Chipset Model
C602
Number of External 5.25" Bays
2

Description

SuperServer SYS-6037R-72RF Dual LGA2011 920W 3U Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.