- MFR #
- SYS-2027TR-HTFRF
- Zoro #
- G5944496
- UPC #
- 672042105885
- Country of Origin
- Unknown
- Item
- Server Barebone System
- Input Voltage
- 220V AC
- Power Supply
- 1620 W
- Includes
(4) Super X9DRT-HIBFF Motherboard, (1) 2U Chassis, (4) 6-PORT SATA ADAPTER FOR TWIN, (1) Support 24x2.5 SAS/SATA Hard Drives, (8) 30AWG 21cm S-S SATA Cable, (1) Driver CD for X9 Series, (4) RSC-R1U-E16R Riser Card, (4) 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (4) 1U Passive Customized Rear CPU Heat Sink for X9 Twin Series Motherboards, (2) 1620W REDUNDANT POWER MODULE
- Color
- Black
- Standards
- ACPI 1.0 / 2.0
- Chipset Manufacturer
- Intel
- Number of Power Supplies Installed
- 2
- Green Environmental Attribute
- Environmentally Friendly
- VGA
- Yes
- Processor Supported
- Xeon
- Graphics Controller Manufacturer
- Matrox
- Controller Type
- Serial ATA/600
- RAID Levels
- 0, 1, 1+0, 5
- Processor Socket
- Socket R LGA-2011
- QuickPath Interconnect
- 8 GT/s
- Memory Standard
- DDR3-1600/PC3-12800
- Memory Technology
- DDR3 SDRAM
- Number of PCI Express x16 Slots
- 1
- Number of SATA Interfaces
- 7
- Number of Processors Supported
- 2
- Max. Memory Supported
- 256 GB
- Network (RJ-45)
- Yes
- Number of USB 2.0 Ports
- 3
- RAID Supported
- Yes
- Graphics Controller Model
- G200eW
- Number of Total Expansion Bays
- 6
- Mounting
- Rack
- Processor Technology
- Enhanced SpeedStep Technology, Hyper-Threading Technology, Virtualization Technology, vPro Technology, Trusted Execution Technology
- Number of USB Ports
- 3
- Number of Expansion Slots
- 1
- Number of Memory Slots
- 8
- Number of Nodes
- 4
- Chipset Model
- C602
- 64-bit Processing
- Yes
- Ethernet Technology
- Fast Ethernet, Gigabit Ethernet
- QuickPath Interconnect Supported
- Yes