This item is Discontinued.

Supermicro SuperServer Intel Atom N2800 60W Mini-ITX Server Barebone System (Blk) SYS-1017A-MP

This item is Discontinued.

Supermicro

SuperServer Intel Atom N2800 60W Mini-ITX Server Barebone System (Blk) (Discontinued)

Mfr # SYS-1017A-MP
Zoro # G6717664
UPC # 672042133345
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYS-1017A-MP
Zoro #
G6717664
UPC #
672042133345
Country of Origin
Unknown
Item
Server
Color
Black
Standards
ACPI 1.0, ACPI 2.0
Features
Environmentally Friendly
Includes
(1) Super X9SCAA Motherboard, (1) Embedded Mini-ITX Chassis, (1) 60W DC power adapter with US power cord 18AWG 6ft RoHS, PBF, (1) 1017A-MP, QRG, HF, RoHS/REACH, PBF Manual, (1) Standard I/O Shield for X9SCAA/-L with EMI Gasket
Number of Expansion Slots
1
DisplayPort
Yes
Graphics Memory Accessibility
Shared
Max. Memory Supported
4 GB
Controller Type
Serial ATA/300
Ethernet Technology
Gigabit Ethernet
Audio Line In
Yes
Direct Media Interface
2.50 GT/s
Graphics Memory Technology
DDR3 SDRAM
Number of Processors Supported
1
Memory Technology
DDR3 SDRAM
Processor Core
Dual-core (2 Core)
Number of USB 2.0 Ports
4
Audio Line Out
Yes
Processor Type
Atom
Number of Mini PCI Express Slots
1
VGA
Yes
HDMI
Yes
Number of USB 3.0 Ports
2
Number of Total Expansion Bays
1
Number of Total Memory Slots
2
Processor Speed
1.86 GHz
Network (RJ-45)
Yes
64-bit Processing
Yes
Number of Power Supplies Installed
1
Number of USB Ports
6
Hyper-Threading
Yes
Max. Power Supply Wattage
60 W
Memory Standard
DDR3-1066/PC3-8500
Number of Processors Installed
1
Graphics Controller Manufacturer
Intel
Green Environmental Attribute
Environmentally Friendly
Cache
1 MB
Chipset Manufacturer
Intel
Graphics Controller Model
Graphics Media Accelerator 3650
Chipset Model
NM10 Express
Number of Internal 2.5" Bays
1
Number of Memory Slots
2
Processor Manufacturer
Intel

Description

SuperServer SYS-1017A-MP Intel Atom N2800 60W Mini-ITX Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.