This item is Discontinued.

Supermicro SuperServer LGA1155 330W 1U Rackmount Server Barebone System (Black) SYS-1017C-TF

This item is Discontinued.

Supermicro

SuperServer LGA1155 330W 1U Rackmount Server Barebone System (Black) (Discontinued)

Mfr # SYS-1017C-TF
Zoro # G5769898
UPC # 672042081189
Country of Origin Unknown
Category Servers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-1017C-TF
Zoro #
G5769898
UPC #
672042081189
Country of Origin
Unknown

Dimensions

Depth
22 in
Height
1.7 in
Width
16.8 in
Rack Height
1U

Details

Item
Server Barebone System
Input Voltage
110V AC, 220V AC
Power Supply
330 W
Color
Black
Standards
ACPI 1.0 / 2.0
Includes
1 x Super X9SCL-F Motherboard, 1 x 1U Chassis, 1 x Sup 4x2.5 SAS/SATA HDD; SATA con, 1 x 35CM, SATA CABLE, PB FREE, 1 x 8pin to 8pin Ribbon Cable with Tube for SGPIO, 40cm, PBF, 1 x Driver CD for X9-UP Series Motherboard, 1 x 1U RISER PCI-E (X8) TO PCI-E (X8) ROHS, 1 x 1U PASSIVE CPU HS FOR INTEL LGA1156, 1 x 1U 330W MULTI OUTPUT 80+ GOLD PWS 24PIN, 1 x HDD POWER CABLE (BIG 4 PIN; 32CM), PBF, 1 x FRONT CTRL CABLE ROUND 16 TO 16 PIN RIBBON, 65CM, 3 x 4028mm 13K RPM 4-PIN PWM FAN for SC813MF, SC113M, 4 x Black Gen 3 Hot Swap 2.5" HDD Tray, 1 x Rail Set, Quick/screw, Default for 1U 16.8"W SC111
Direct Media Interface Supported
Yes
Number of Expansion Slots
1
Number of Power Supplies Installed
1
Number of Memory Slots
4
Chipset Model
C202
64-bit Processing
Yes
RAID Supported
Yes
Number of USB Ports
9
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
VGA
Yes
Number of Processors Supported
1
Chipset Manufacturer
Intel
Green Environmental Attribute
Environmentally Friendly
Number of PCI Express x8 Slots
1
Direct Media Interface
5 GT/s
Network (RJ-45)
Yes
Processor Socket
Socket H2 LGA-1155
Controller Type
Serial ATA/300
Number of SATA Interfaces
6
Processor Supported
Xeon, Core i3
Mounting
Rack
Max. Memory Supported
32 GB
RAID Levels
0, 1, 1+0, 5
Memory Standard
DDR3-1333/PC3-10600
Number of USB 2.0 Ports
9
Memory Technology
DDR3 SDRAM

Description

SuperServer SYS-1017C-TF LGA1155 330W 1U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.