This item is Discontinued.

Supermicro SuperServer LGA1155 350W 1U Rackmount Server Barebone System (Black) SYS-5017C-TF

This item is Discontinued.

Supermicro

SuperServer LGA1155 350W 1U Rackmount Server Barebone System (Black) (Discontinued)

Mfr # SYS-5017C-TF
Zoro # G5770397
UPC # 672042084692
Country of Origin Switzerland
Category Servers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYS-5017C-TF
Zoro #
G5770397
UPC #
672042084692
Country of Origin
Switzerland
Item
Server Barebone System
Input Voltage
110V AC, 220V AC
Power Supply
350 W
Color
Black
Includes
1 x Super X9SCM-F Motherboard, 1 x 1U Chassis, 1 x CSE-SAS-810TQ-O-P Backplane, 2 x 35CM, SATA CABLE, PB FREE, 1 x 8pin to 8pin Ribbon Cable with Tube for SGPIO, 40cm, PBF, 1 x 70CM, INTERNAL USB CABLE FOR SLIM USB DVD ROM, 1 x mini-SATA to USB Adapter for Slim DVD, 1 x Black Slim SATA DVD, Panasonic, 1 x Black Slim SATA DVD, TEAC, 1 x Driver CD for X9-UP Series Motherboard, 1 x 1U RISER PCI-E (X8) TO PCI-E (X8) ROHS, 1 x 1U PASSIVE CPU HS FOR INTEL LGA1156, 1 x 1U 350W MULTI OUTPUT 80PLUS GOLD PWS, 1 x IDE 80-WIRE CABLE FOR DVD ROM, 60 CM FOR 811,PB FREE, 2 x 10CM 4PIN PWM BLOWER FOR SC813, PBF, 2 x Black Gen 1 Hot-swap 3.5" HDD tray (square hole w/o logo), 1 x 810, 811 rails. Outer Slides Extendable Length: 25
Standards
ACPI 1.0 / 2.0
Number of Processors Supported
1
Optical Drive Type
DVD-Reader
Number of Power Supplies Installed
1
Chipset Model
C204
RAID Levels
0, 1, 1+0, 5
Processor Supported
Core i3, Xeon
RAID Supported
Yes
Controller Type
Serial ATA/600
Chipset Manufacturer
Intel
Number of PCI Express x8 Slots
1
Mounting
Rack
Number of USB Ports
9
Number of Memory Slots
4
Direct Media Interface Supported
Yes
Processor Socket
Socket H2 LGA-1155
VGA
Yes
Optical Media Supported
DVD-ROM
Memory Standard
DDR3-1333/PC3-10600
Direct Media Interface
5 GT/s
Green Environmental Attribute
Environmentally Friendly
Number of Expansion Slots
1
Max. Memory Supported
32 GB
Number of 3.5" Bays
2
Network (RJ-45)
Yes
Number of SATA Interfaces
6
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Memory Technology
DDR3 SDRAM
Number of USB 2.0 Ports
9
64-bit Processing
Yes

Description

SuperServer SYS-5017C-TF LGA1155 350W 1U Rackmount Server Barebone System (Black)

Ratings & reviews