- MFR #
- SYS-5017C-URF
- Zoro #
- G5776234
- UPC #
- 672042117628
- Country of Origin
- Unknown
- Item
- Server Barebone System
- Input Voltage
- 220V AC, 110V AC
- Power Supply
- 500 W
- Color
- Black
- Standards
- ACPI 1.0, ACPI 2.0, ACPI 3.0, ACPI 4.0
- Direct Media Interface Supported
- Yes
- Graphics Memory Capacity
- 16 MB
- Max. Memory Supported
- 32 GB
- Number of Processors Supported
- 1
- Chipset Model
- C216
- Ethernet Technology
- Fast Ethernet, Gigabit Ethernet
- Number of Expansion Slots
- 3
- Graphics Controller Manufacturer
- Matrox
- Number of 3.5" Bays
- 4
- Processor Socket
- Socket H2 LGA-1155
- Memory Technology
- DDR3 SDRAM
- Mounting
- Rack
- RAID Levels
- 0, 1, 5, 10
- Number of USB 2.0 Ports
- 4
- Number of PCI Express x16 Slots
- 1
- Direct Media Interface
- 5 GT/s
- Graphics Memory Technology
- DDR2 SDRAM
- Number of USB Ports
- 10
- Number of SATA Interfaces
- 6
- Graphics Controller Model
- G200eW
- Number of PCI Express x8 Slots
- 2
- Number of Memory Slots
- 4
- Network (RJ-45)
- Yes
- Memory Standard
- DDR3-1600/PC3-12800
- Number of Total Expansion Bays
- 4
- Controller Type
- Serial ATA/300, Serial ATA/600
- Processor Supported
- Core i3, Pentium, Celeron, Xeon
- Number of USB 3.0 Ports
- 4
- VGA
- Yes
- RAID Supported
- Yes
- Chipset Manufacturer
- Intel
- 64-bit Processing
- Yes