This item is Discontinued.

Supermicro SuperServer LGA1155 Mid-Tower Workstation Barebone System (Black) SYS-5037C-I

This item is Discontinued.

Supermicro

SuperServer LGA1155 Mid-Tower Workstation Barebone System (Black) (Discontinued)

Mfr # SYS-5037C-I
Zoro # G6718608
UPC # 672042084944
Country of Origin Switzerland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-5037C-I
Zoro #
G6718608
UPC #
672042084944
Country of Origin
Switzerland

Dimensions

Width
7.3 in
Depth
16.8 in
Height
14.3 in

Details

Item
Server Barebone System
Color
Black
Standards
PCI 2.3, DMI 2.3, ACPI 1.0 / 2.0
Includes
(1) Super X9SCL Motherboard, (1) Mid-Tower Chassis, (4) SATA CABLE 61CM FLAT S-S PBF, (1) Driver CD for X9-UP series motherboard, (1) Std I/O shield for X8, H8, X7SB3 server MB (3rd LAN + 4xLAN)
Mounting
Mid-tower
Input Voltage
220V AC, 110V AC
Graphics Memory Technology
DDR2 SDRAM
Memory Standard
DDR3-1333/PC3-10600
Number of USB 2.0 Ports
9
64-bit Processing
Yes
Controller Type
Serial ATA/300
Number of 3.5" Bays
5
Chipset Model
C202
RAID Levels
0, 1, 1+0, 5
Green Environmental Attribute
Environmentally Friendly
VGA
Yes
Number of Processors Supported
1
Processor Socket
Socket H2 LGA-1155
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Chipset Manufacturer
Intel
Graphics Controller Model
G200eW
Number of Expansion Slots
3
Memory Technology
DDR3 SDRAM
Max. Memory Supported
32 GB
RAID Supported
Yes
Number of External 5.25" Bays
2
Processor Supported
Core i3, Xeon
Number of PCI Express x8 Slots
3
Graphics Controller Manufacturer
Matrox
Number of Memory Slots
4
Number of USB Ports
9
Max. Power Supply Wattage
300 W
Graphics Memory Capacity
16 MB
Number of SATA Interfaces
6
Power Supply Wattage
300 W

Description

SuperServer SYS-5037C-I LGA1155 Mid-Tower Workstation Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.