This item is Discontinued.

Supermicro SuperServer LGA1156 450W 1U Rackmount Server Barebone System (Black) SYS-5016I-URF

This item is Discontinued.

Supermicro

SuperServer LGA1156 450W 1U Rackmount Server Barebone System (Black) (Discontinued)

Mfr # SYS-5016I-URF
Zoro # G5769618
UPC # 672042071678
Country of Origin Switzerland
Category Servers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-5016I-URF
Zoro #
G5769618
UPC #
672042071678
Country of Origin
Switzerland

Dimensions

Depth
25.6 in
Width
17.2 in
Height
1.7 in
Rack Height
1U

Details

Item
Server Barebone System
Input Voltage
220V AC, 110V AC
Power Supply
450 W
Color
Black
Includes
(1) Super X8SIL-F Motherboard, (1) 1U Chassis, (1) Backplane, (1) 35cm SATA Cables, Pb-free, (1) Driver CD, (1) 1U PCI-E to PCI-E Riser Card (x8), (1) Passive CPU Heatsink, (1) 450W 1U power supply, (1) 70cm Internal USB Cable
Features
Environmentally Friendly
RAID Levels
0, 1, 5, 10
Graphics Memory Capacity
16 MB
Number of USB 2.0 Ports
2
VGA
Yes
Processor Socket
Socket H LGA-1156
Number of Total Expansion Bays
4
Memory Standard
DDR3-1333/PC3-10600
Optical Media Supported
DVD-ROM
Number of Total Memory Slots
6
Number of PCI Express x8 Slots
1
Mounting
Rack
Network (RJ-45)
Yes
Memory Technology
DDR3 SDRAM
Optical Drive Type
DVD-Reader
Number of USB Ports
2
Processor Supported
Pentium Dual-core, Xeon, Celeron, Core i3
RAID Supported
Yes
Graphics Memory Technology
DDR2 SDRAM
Number of Processors Supported
1
Number of Power Supplies Installed
1
Max. Memory Supported
32 GB
Number of Expansion Slots
1
Ethernet Technology
Gigabit Ethernet
Controller Type
Serial ATA
Chipset Manufacturer
Intel
Graphics Controller Model
G200eW
Number of 3.5" Bays
4
Chipset Model
3420
Green Environmental Attribute
Environmentally Friendly
Number of Memory Slots
6
Graphics Controller Manufacturer
Matrox

Description

SuperServer SYS-5016I-URF LGA1156 450W 1U Rackmount Server Barebone System (Black)

Ratings & reviews