This item is Discontinued.

Supermicro SuperServer LGA1156 Xeon Mid-Tower Workstation Barebone System (Black) SYS-5036I-IF

This item is Discontinued.

Supermicro

SuperServer LGA1156 Xeon Mid-Tower Workstation Barebone System (Black) (Discontinued)

Mfr # SYS-5036I-IF
Zoro # G6710567
UPC # 672042055043
Country of Origin Switzerland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYS-5036I-IF
Zoro #
G6710567
UPC #
672042055043
Country of Origin
Switzerland
Item
Server Barebone System
Includes
(1) Super X8SIL-F Motherboard, (1) 1U Chassis, (4) 61cm, SATA S-S, PBF Cable, (1) DRIVER CD FOR X8 UP MOTHERBOARD, (1) 300W ATX POWER SUPPLY, (1) Front ctrl cable 16 pin split, 6\" , PBF (with converter head), (1) 92X25MM 4-PIN PWM REAR EXT FAN FOR SC731, (4) SC731 HDD Tray
Color
Black
Mounting
Mid-tower
Input Voltage
220V AC, 110V AC
Graphics Memory Capacity
16 MB
Number of Processors Supported
1
Number of PCI Slots
1
Graphics Controller Model
G200eW
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Manufacturer
Matrox
Graphics Memory Technology
DDR2 SDRAM
Number of Total Expansion Bays
7
Max. Power Supply Wattage
300 W
Memory Standard
DDR3-1333/PC3-10600
Number of Power Supplies Installed
1
Number of PCI Express x8 Slots
3
Max. Memory Supported
32 GB
Processor Supported
Xeon
Number of USB Ports
2
Network (RJ-45)
Yes
VGA
Yes
Number of 3.5" Bays
5
Chipset Manufacturer
Intel
Ethernet Technology
Gigabit Ethernet
Number of Expansion Slots
4
RAID Supported
Yes
Number of Memory Slots
4
Processor Socket
Socket H LGA-1156
Number of USB 2.0 Ports
2
Memory Technology
DDR3 SDRAM
Chipset Model
3420
Controller Type
Serial ATA/300
Number of External 5.25" Bays
2
Power Supply Wattage
300 W

Description

SuperServer SYS-5036I-IF LGA1156 Xeon Mid-Tower Workstation Barebone System (Black)

Ratings & reviews