- MFR #
- SYS-1017GR-TF
- Zoro #
- G5946212
- UPC #
- 672042107391
- Country of Origin
- Unknown
- Item
- Server Barebone System
- Input Voltage
- 110V AC, 220V AC
- Power Supply
- 1400 W
- Standards
- ACPI 1.0 / 2.0
- Color
- Black
- Includes
1 x Super X9SRG-F Motherboard, 1 x 1U Black SC118GTQ Chassis, 1 x Sup Six 2.5" SAS/SATA Hdd; SATA con, 2 x 6+2pin GPU Power Extension from MB GPU 8pin, 30cm, 1 x 8pin to 8pin Ribbon Cable with Tube for SGPIO, 40cm, PBF, 2 x 55CM SATA ROUND S-RA PBF, 1 x 8pin to 8pin Cable for SGPIO, 61.5cm, PBF, 2 x 43CM SATA ROUND S-RA PBF, 2 x 65CM SATA ROUND S-RA PBF, 1 x 1U LHS Riser Card with one PCI-E x16 for UP GPU MBs, 1 x 1U RHS Riser Card with 1 PCI-E x16 for UP GPU MB, 1 x RSC-R1UG-UR-O-P Riser Card, 1 x 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, 1 x 1400W Redundant Digital Power Supply, 1 x Front Ctrl Cable ROUND 16 TO 16 PIN RIBBON 20, 4 x 40 x 40 x 56 mm Counter-rotating 17K /, 4 x 40x56,4 Pin,PWM, Primary for SC818,825M, Secondary for SC815, 6 x Black Gen 3rd Hot-swap 2.5inch HDD Tray, 1 x Rail set, quick/quick, optional for 1U 17.2
- Number of USB 2.0 Ports
- 6
- Total Number of Expansion Slots
- 3
- Processor Socket
- Socket R LGA-2011
- Number of PCI Express x16 Slots
- 2
- Network (RJ-45)
- Yes
- Ethernet Technology
- Gigabit Ethernet
- QuickPath Interconnect Supported
- Yes
- QuickPath Interconnect
- 8 GT/s
- Number of Internal 2.5" Bays
- 6
- Form Factor
- Rack-mountable
- Total Number of USB Ports
- 6
- Processor Supported
- Xeon
- Controller Type
- Serial ATA/600
- Number of Total Expansion Bays
- 6
- Number of SATA Interfaces
- 6
- Number of Processors Supported
- 1
- Number of Power Supplies Installed
- 1
- Number of Total Memory Slots
- 8
- Maximum Memory Supported
- 256 GB
- Number of PCI Express x8 Slots
- 1
- Max. Memory Supported
- 256 GB
- Memory Standard
- DDR3-1600/PC3-12800
- Memory Technology
- DDR3 SDRAM
- Chipset Model
- C602
- RAID Supported
- Yes
- Number of Expansion Slots
- 3
- Number of USB Ports
- 6
- Chipset Manufacturer
- Intel
- Number of Memory Slots
- 8
- Green Environmental Attribute
- Environmentally Friendly
- RAID Levels
- 0, 1, 1+0, 5
- VGA
- Yes
- Graphics Controller Model
- G200eW
- Mounting
- Rack
- Graphics Controller Manufacturer
- Matrox