- Item
- Server Barebone System
- Input Voltage
- 110V AC, 220V AC
- Power Supply
- 330 W
- Includes
1 x Super X9SRi-F Motherboard, 1 x 1U Chassis, 1 x Sup 8x2.5" Hot-swap SAS/SATA hdd; SATA con, 2 x 8pin to 8pin Ribbon Cable with Tube for SGPIO, 40cm, PBF, 1 x SATA SET OF 4-56/45.5/35/23CM ROUND S-RA, 2 x 48CM SATA ROUND S-S PBF, 2 x 48CM SATA ROUND S-RA PBF, 1 x Driver CD for X9-UP Series Motherboard, 1 x RSC-RR1U-E16 with PIC-E x16 Output, 1 x 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Square ILM, 1 x 1U 330W MULTI OUTPUT 80+ GOLD PWS 24PIN, 1 x FRONT CTL CABLE 20 PIN TO 20 PIN W/TUBE,70CM,PBF, 3 x 4028mm 13K RPM 4-PIN PWM FAN for SC813MF, SC113M, 8 x Black Gen 3rd Hot-swap 2.5inch HDD Tray, 1 x Sliver chassis rail set for SC813M,515,113M
- Standards
- ACPI 1.0 / 2.0
- Color
- Black
- Features
- Environmentally Friendly
- VGA
- Yes
- Ethernet Technology
- Fast Ethernet, Gigabit Ethernet
- QuickPath Interconnect Supported
- Yes
- Number of Expansion Slots
- 1
- QuickPath Interconnect
- 8 GT/s
- RAID Levels
- 0, 1, 1+0, 5
- Graphics Memory Capacity
- 16 MB
- Network (RJ-45)
- Yes
- Number of Power Supplies Installed
- 1
- Number of USB Ports
- 9
- Memory Technology
- DDR3 SDRAM
- Number of PCI Express x16 Slots
- 1
- Number of USB 2.0 Ports
- 9
- Mounting
- Rack
- Processor Technology
- Virtualization Technology, Enhanced SpeedStep Technology, vPro Technology, Hyper-Threading Technology, Trusted Execution Technology
- 64-bit Processing
- Yes
- Number of Total Expansion Bays
- 8
- Number of Total Memory Slots
- 8
- Memory Standard
- DDR3-1600/PC3-12800
- Number of Processors Supported
- 1
- RAID Supported
- Yes
- Processor Supported
- Xeon
- Graphics Memory Technology
- DDR2 SDRAM
- Number of SATA Interfaces
- 6
- Processor Socket
- Socket R LGA-2011
- Controller Type
- Serial ATA/600
- Max. Memory Supported
- 256 GB
- Chipset Manufacturer
- Intel
- Chipset Model
- C602
- Green Environmental Attribute
- Environmentally Friendly
- Number of Memory Slots
- 8
- Graphics Controller Model
- G200eW
- Graphics Controller Manufacturer
- Matrox