- MFR #
- SYS-8027R-7RFT+
- Zoro #
- G5769758
- UPC #
- 672042110766
- Country of Origin
- Unknown
- Item
- Server Barebone System
- Input Voltage
- 110V AC, 220V AC
- Power Supply
- 1400 W
- Includes
1 x Super X9QR7-TF+ Motherboard, 1 x CSE-828TQ-R1K43LPB 2U Chassis, 1 x Mylar air shroud for SC828 (X9QRi/7-TF+,X8QBE/6-(L)F), 1 x BPN-SAS-828TQ-O-P Backplane, 2 x Ipass to 4 SATA, 50 cm, W/50cm SB, S, 30AWG, 4 x 2U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, 2 x 1400W redundant digital power supply, 1 x ROUND 16 pin TO 16 PIN RIBBON FP CABLE 30\"(76cm). 28AWG, 2 x AC POWER CABLE FOR SC818, 36.5CM PBF, 2 x US power cord 14AWG 6ft, PBF.2.08mm^2, 3 x 80 x 80 x 38 mm, 9.5K RPM, 4-pin PWM Fan, Hot, 1 x Black USB dummy tray support 1x 2.5" slim HDD for SC825, 836, 6 x Black gen 5.5 hot-swap 3.5\" HDD tray, 1 x Black fixed 3.5, 1 x Rail set, quick/quick, default for 2,3U 17.2"W
- Standards
- ACPI up to 3.0
- Features
- Environmentally Friendly
- Color
- Black
- Number of USB Ports
- 4
- Mounting
- Rack
- Number of Power Supplies Installed
- 2
- VGA
- Yes
- Number of SAS Interfaces
- 8
- QuickPath Interconnect
- 8 GT/s
- Number of SATA Interfaces
- 6
- Number of USB 2.0 Ports
- 4
- RAID Supported
- Yes
- Processor Socket
- Socket R LGA-2011
- Controller Type
- Serial ATA/600, 6Gb/s SAS
- Network (RJ-45)
- Yes
- Memory Standard
- DDR3-1600/PC3-12800
- Number of Processors Supported
- 4
- Processor Supported
- Xeon
- RAID Levels
- 0, 1, 5, 6, 10
- Ethernet Technology
- 10 Gigabit Ethernet, Fast Ethernet
- Number of Expansion Slots
- 4
- Memory Technology
- DDR3 SDRAM
- QuickPath Interconnect Supported
- Yes
- Number of Total Memory Slots
- 32
- Max. Memory Supported
- 1 TB
- Number of PCI Express x16 Slots
- 4
- Green Environmental Attribute
- Environmentally Friendly
- Graphics Controller Model
- G200eW
- Number of Memory Slots
- 32
- Chipset Model
- C602
- Chipset Manufacturer
- Intel
- Graphics Controller Manufacturer
- Matrox
- Number of 3.5" Bays
- 6