This item is Discontinued.

Supermicro SuperServer Two Node Dual LGA2011 1600W 2U RackmountServer SYS-6028TP-DNCTR

This item is Discontinued.

Supermicro

SuperServer Two Node Dual LGA2011 1600W 2U RackmountServer (Discontinued)

Mfr # SYS-6028TP-DNCTR
Zoro # G6261955
UPC # 672042173327
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-6028TP-DNCTR
Zoro #
G6261955
UPC #
672042173327
Country of Origin
Unknown

Dimensions

Depth
30.5 in
Width
17.3 in
Height
3.5 in
Rack Height
2U

Details

Color
Black
Features
64-bit Processing; RAID Supported
Number of Expansion Slots
2
Number of SAS Interfaces
6
Maximum Memory Supported
1 TB
Number of Power Supplies Installed
2
Power Supply
1600 W
Ethernet Technology
Fast Ethernet, 10 Gigabit Ethernet
Mounting
Rack
Number of Total Memory Slots
16
Processor Socket
Socket LGA 2011-v3
Number of Nodes
2
Memory Standard
DDR4-2133/PC4-17000
Controller Type
12Gb/s SAS
Number of Processors Supported
2
Number of Total Expansion Bays
6
Number of USB 3.0 Ports
2
Number of USB Ports
2
Number of 3.5" Bays
6
Memory Technology
DDR4 SDRAM
Item
Server Barebone System
Number of PCI Express x16 Slots
1
Processor Supported
Xeon
Number of PCI Express x8 Slots
1
Chipset Manufacturer
Intel
RAID Supported
Yes
Chipset Model
C612
Max. Power Supply Wattage
1600 W
Graphics Controller Manufacturer
ASPEED
Graphics Controller Model
AST2400
Max. Memory Supported
1 TB
Number of Memory Slots
16
64-bit Processing
Yes

Description

SuperServer SYS-6028TP-DNCTR Two Node Dual LGA2011 1600W 2U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.