- MFR #
- SYS-2027PR-HC1TR
- Zoro #
- G6248996
- UPC #
- 672042155453
- Country of Origin
- Unknown
- Includes
(4) Super X9DRT-PT Motherboard, (1) 2U Chassis, (1) Backplane support 24 SAS3/SATA3 HDD (2.5") with Hot Swapping, (4) Backplane for LSI 3108, SAS 12Gbps (x6 internal), (4) RSC-R1U-E16R Riser Card, (4) 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (4) 1U Passive Front CPU Heat Sink for X9 2U Twin^2+ Series Servers, (2) 2000W Redundant Platinum Power Supply
- Color
- Black
- Features
- Environmentally Friendly
- Standards
- ACPI 1.0 / 2.0
- Memory Technology
- DDR3 SDRAM
- Max. Power Supply Wattage
- 2000 W
- RAID Levels
- 0, 1, 5, 6, 10, 50
- Controller Type
- 12Gb/s SAS
- Input Voltage
- 230V AC, 120V AC
- VGA
- Yes
- Number of Power Supplies Installed
- 2
- InfiniBand
- Yes
- Number of Processors Supported
- 2
- Number of USB Ports
- 2
- Processor Socket
- Socket R LGA-2011
- Item
- Server Barebone System
- Number of Total Expansion Bays
- 6
- Number of Nodes
- 4
- QuickPath Interconnect
- 8 GT/s
- Processor Supported
- Xeon
- 64-bit Processing
- Yes
- Number of Total Memory Slots
- 16
- Number of PCI Express x16 Slots
- 1
- Memory Standard
- DDR3-1866/PC3-14900
- QuickPath Interconnect Supported
- Yes
- Ethernet Technology
- 10 Gigabit Ethernet, Fast Ethernet
- Number of USB 2.0 Ports
- 2
- Mounting
- Rack
- Number of SAS Interfaces
- 6
- Max. Memory Supported
- 1 TB
- RAID Supported
- Yes
- Network (RJ-45)
- Yes
- Number of Expansion Slots
- 1
- Chipset Model
- C606
- Graphics Controller Model
- G200eW
- Number of Memory Slots
- 16
- Graphics Controller Manufacturer
- Matrox
- Chipset Manufacturer
- Intel
- Green Environmental Attribute
- Environmentally Friendly