This item is Discontinued.

Supermicro SuperServerDual LGA1366 700W/750W 1U RackmountServer BareboneSyst SYS-6016T-NTRF4+

This item is Discontinued.

Supermicro

SuperServerDual LGA1366 700W/750W 1U RackmountServer BareboneSyst (Discontinued)

Mfr # SYS-6016T-NTRF4+
Zoro # G6260275
UPC # 672042064403
Country of Origin Switzerland
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYS-6016T-NTRF4+
Zoro #
G6260275
UPC #
672042064403
Country of Origin
Switzerland
Voltage
220V AC, 110V AC
Includes
1 x Super X8DTU-LN4F+ Motherboard, 1 x 1U Chassis, 1 x Cooling Air Shroud, 1 x BPN-SAS-815TQ-O-P Backplane, 1 x 8pin to 8pin ribbon cable with tube for SGPIO, 40cm, PBF, 1 x SATA SET OF 4-43/33/26/22CM ROUND S-S, PBF, 1 x 70CM, INTERNAL USB CABLE FOR SLIM USB DVD ROM, 1 x mini-SATA to USB adapter for slim DVD, 1 x Black slim SATA DVD, Panasonic, 1 x Black slim SATA DVD, TEAC, 1 x CD For X8 series, 1 x ER CARD RSC-R1UU-2E8 Riser Card, 1 x RSC-R1UU-E8R+ REV 1.00, PBF Riser Card, 2 x 1U PASSIVE CPU HS FOR INTEL LGA1366 (HTP), 2 x 1U REDUNDANT PWS 50MM W PMBUS GOLD EFFICIENCY, 1 x SC819 24pin redundant PDB, 1 x FRONT CTL CABLE 20 PIN TO 20 PIN W/TUBE,70CM,PBF, 1 x CSE-PT0100 Dummy fan for 40x56 counter-rotating fan, 5 x 40x56,4 Pin PWM,Primary for SC809,111, Sec.for SC816,819,808, 4 x Black gen 5.5 hot-swap 3.5\" HDD tray (w/ hollowed dummy), 1 x Rail set, quick/quick, default for 819, 119
Features
Environmentally Friendly; Network (RJ-45); RAID Supported; VGA
Color
Black
Number of Expansion Slots
4
Ethernet Technology
Gigabit Ethernet
Memory Standard
DDR3-1333/PC3-10600
Number of USB 2.0 Ports
2
Maximum Memory Supported
192 GB
Number of Processors Supported
2
Number of Total Memory Slots
18
Number of USB Ports
2
Mounting
Rack
Memory Technology
DDR3 SDRAM
Controller Type
Serial ATA/300
Processor Supported
Xeon
Number of Total Expansion Bays
4
Power Supply
1400 W
Number of 3.5" Bays
4
Optical Media Supported
DVD-ROM
Optical Drive Type
DVD-Reader
Item
Server Barebone System
Number of Power Supplies Installed
2
Number of PCI Express x16 Slots
1
RAID Levels
0, 1, 5, 10
Processor Socket
Socket B LGA-1366
Number of PCI Express x8 Slots
3
Network (RJ-45)
Yes
RAID Supported
Yes
VGA
Yes
Graphics Controller Manufacturer
Matrox
Max. Memory Supported
192 GB
Max. Power Supply Wattage
1400 W
Green Environmental Attribute
Environmentally Friendly
QuickPath Interconnect
Up to 6.4 GT/s
Chipset Manufacturer
Intel
Graphics Controller Model
G200eW
Number of Memory Slots
18
Chipset Model
5520

Description

SuperServer SYS-6016T-NTRF4+ Dual LGA1366 700W/750W 1U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.