- MFR #
- SYS-2027GR-TRT2
- Zoro #
- G6262533
- UPC #
- 672042148677
- Country of Origin
- Unknown
- Voltage
- 220V AC
- Includes
1 x Super X9DRG-HTF+II Motherboard, 1 2U Black SC218G Chassis, 1 x SAS Backplane for 2U GPU, x10 2.5, 1 x 8 pin to 8 pin ribbon SGPIO cable with tube , 40cm, PBF, 4 x 8 pin to two 6+2 pin 12V GPU power cable, 30 cm 16/20 AWG,HF,RoHS/REACH,PBF, 2 x Cross-over Ipass to 4 SATA w/SB. S. 58cm. 30AWG, 2 x 55cm 30AWG SATA S-S cable, 1 x 8 Pin to Two 4 Pin Backplane Power Ext. 28/22cm. 18AWG, 1 x RSC-R2UG-A2E16+II, 1 x RSC-R2UG-E8G-X9-O-P, 1 x RSC-R2UG-A2E16R+II, 1 x RSC-R2UG-E16R-X9-O-P, 1 x 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, 1 x 2U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, 2 x 1U 1600W Redundant Platinum Power Supply 73.5mm width,RoHS/REACH,PBF, 5 x 80x80x38 mm 10.5K RPM SC217, SC827 Chassis Middle Fan, 10 x Black gen 3rd hot-swap 2.5inch HDD tray, 1 x Rail set, quick/quick, default for 4U 17.2
- Color
- Black
- Features
- Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
- Standards
- ACPI 1.0, ACPI 2.0
- QuickPath Interconnect
- 8 GT/s
- Number of SATA Interfaces
- 10
- Controller Type
- Serial ATA/300, Serial ATA/600
- Ethernet Technology
- 10 Gigabit Ethernet, Gigabit Ethernet
- Processor Supported
- Xeon
- Power Supply
- 1600 W
- Number of PCI Express x16 Slots
- 5
- Number of USB Ports
- 2
- Number of USB 2.0 Ports
- 2
- Processor Socket
- Socket R LGA-2011
- Number of Total Expansion Bays
- 10
- Number of Power Supplies Installed
- 2
- Number of Expansion Slots
- 6
- Number of Processors Supported
- 2
- Mounting
- Rack
- Maximum Memory Supported
- 1 TB
- Number of Internal 2.5" Bays
- 10
- Memory Standard
- DDR3-1866/PC3-15000
- Memory Technology
- DDR3 SDRAM
- RAID Levels
- 0, 1, 5, 10
- Number of Total Memory Slots
- 16
- Item
- Server Barebone System
- Number of PCI Express x8 Slots
- 1
- VGA
- Yes
- QuickPath Interconnect Supported
- Yes
- Max. Power Supply Wattage
- 1600 W
- RAID Supported
- Yes
- Graphics Controller Model
- G200eW
- Green Environmental Attribute
- Environmentally Friendly
- Number of Memory Slots
- 16
- Graphics Controller Manufacturer
- Matrox
- Chipset Manufacturer
- Intel
- Chipset Model
- C602
- Max. Memory Supported
- 1 TB
- Network (RJ-45)
- Yes