This item is Discontinued.

Supermicro SuperServerDual LGA2011 1800W 2U RackmountServer BareboneSyst SYS-2027GR-TRFT

This item is Discontinued.

Supermicro

SuperServerDual LGA2011 1800W 2U RackmountServer BareboneSyst (Discontinued)

Mfr # SYS-2027GR-TRFT
Zoro # G6261535
UPC # 672042111824
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-2027GR-TRFT
Zoro #
G6261535
UPC #
672042111824
Country of Origin
Unknown

Dimensions

Height
3.5 in
Width
17.2 in
Depth
30.5 in
Rack Height
2U

Details

Voltage
220V AC
Color
Black
Standards
ACPI 1.0 / 2.0
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Includes
1 x Super X9DRG-HTF Motherboard, 1 x 2U Black SC218G Chassis, 1 x SAS Backplane for 2U GPU, x10 2.5\" HDD,, 2 x 59CM SATA ROUND S-S PBF Cable, 4 x 6+2pin GPU Power Extension from MB GPU 8pin, 30cm Cable, 2 x Cross-over Ipass to 4 SATA Cable 30AWG Version of CBL-0294L-01, 1 x 8pin to 8pin Ribbon Cable with Tube for SGPIO, 40cm, PBF, 1 x 8Pin to Two 4Pin Backplane Power Ext Cable, 1 x RSC-R2UG-E16R-X9-O-P Riser Card, 1 x RSC-R2UG-2E16-X9-O-P Riser Card, 1 x RSC-R2UG-2E16R-X9-O-P Riser Card, 1 x RSC-R2UG-E8G-X9-O-P Riser Card, 1 x 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, 1 x 2U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, 2 x 1800W Platinum Redundant Single Output Power Supply, 5 x 80x80x38 mm 10.5K RPM SC217, SC827 Chassis Middle Fan, 10 x Black gen 3rd Hot-Swap 2.5inch HDD tray, 1 x Rail set, Quick/Quick, Default for 2,3U 17.2"W
Number of PCI Express x8 Slots
1
Number of SATA Interfaces
10
Number of Total Memory Slots
8
Number of Expansion Slots
6
Number of Total Expansion Bays
10
Memory Technology
DDR3 SDRAM
Number of Processors Supported
2
Number of PCI Express x4 Slots
1
Processor Socket
Socket R LGA-2011
Power Supply
1800 W
Number of Power Supplies Installed
2
Processor Supported
Xeon
Maximum Memory Supported
256 GB
Mounting
Rack
Item
Server Barebone System
Processor Technology
Virtualization Technology, vPro Technology, Hyper-Threading Technology, Enhanced SpeedStep Technology, Trusted Execution Technology
Memory Standard
DDR3-1600/PC3-12800
Ethernet Technology
10 Gigabit Ethernet
Controller Type
Serial ATA/600
Number of Internal 2.5" Bays
10
QuickPath Interconnect
8 GT/s
Number of USB Ports
2
Number of USB 2.0 Ports
2
RAID Levels
0, 1, 5, 10
Number of PCI Express x16 Slots
4
Max. Power Supply Wattage
1800 W
Green Environmental Attribute
Environmentally Friendly
QuickPath Interconnect Supported
Yes
RAID Supported
Yes
Chipset Model
C602
64-bit Processing
Yes
Number of Memory Slots
8
Network (RJ-45)
Yes
Chipset Manufacturer
Intel
Max. Memory Supported
256 GB
VGA
Yes

Description

SuperServer SYS-2027GR-TRFT Dual LGA2011 1800W 2U Rackmount Server Barebone System (Black)

Ratings & reviews