This item is Discontinued.

Supermicro SuperWorkstation Dual LGA1356 Xeon 500W Mid-Tower Workstation SYS-7037A-IL

This item is Discontinued.

Supermicro

SuperWorkstation Dual LGA1356 Xeon 500W Mid-Tower Workstation (Discontinued)

Mfr # SYS-7037A-IL
Zoro # G6341974
UPC # 672042112920
Country of Origin Unknown
Category Motherboards
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-7037A-IL
Zoro #
G6341974
UPC #
672042112920
Country of Origin
Unknown

Dimensions

Height
16.7 in
Width
7.6 in
Depth
20.7 in
Rack Height
3U

Details

Item
Server Barebone System
Standards
ACPI 1.0 / 2.0
Features
Environmentally Friendly
Includes
(1) Super X9DAL-i Motherboard, (1) 3U Mid-Tower Chassis, (4) SATA CABLE 61CM FLAT S-S PBF. 26AWG flat, (1) PS2 ATX 500W MULTI-OUTPUT HI-EFF PWS, (1) ROUND 16 pin TO 16 PIN RIBBON FP CABLE 30, (1) Front control cable 16 pin split, 6, (1) USB 3.0 Internal Cable-60 cm(19 pin Female to 19pin Female), (1) HD/AC97 Audio Cable-60cm, (1) 12 CM x12 CM fan, (4) SC731 Tool-less Internal 3.5inch HDD Tray, (1) SC731 Card Reader Rail
Color
Black
Max. Memory Supported
192 GB
Controller Type
Serial ATA/600
Number of Power Supplies Installed
1
Ethernet Technology
Gigabit Ethernet
Number of Expansion Slots
6
RAID Supported
Yes
Network (RJ-45)
Yes
Number of Total Memory Slots
6
Number of PCI Slots
1
Audio Line Out
Yes
Memory Standard
DDR3-1600/PC3-12800
Audio Line In
Yes
Memory Technology
DDR3 SDRAM
RAID Levels
0, 1, 5, 10
Processor Socket
Socket B2 LGA-1356
Number of USB 2.0 Ports
10
Max. Power Supply Wattage
500 W
Number of PCI Express x16 Slots
2
QuickPath Interconnect
8 GT/s
Number of USB 3.0 Ports
4
64-bit Processing
Yes
QuickPath Interconnect Supported
Yes
Number of Processors Supported
2
Number of Total Expansion Bays
4
Number of PCI Express x8 Slots
3
Number of USB Ports
14
Number of SATA Interfaces
10
Input Voltage
110V AC, 220V AC
Processor Supported
Xeon
Number of Memory Slots
6
Number of 3.5" Bays
4
Mounting
Mid-tower
Green Environmental Attribute
Environmentally Friendly
Chipset Model
C602
Chipset Manufacturer
Intel

Description

SuperWorkstation SYS-7037A-IL Dual LGA1356 Xeon 500W Mid-Tower Workstation Barebone System (Black)

Ratings & reviews