This item is Discontinued.

Supermicro SuperWorkstation Dual Socket LGA2011 Xeon 900W Mid-Tower Workstation SYS-7037A-I

This item is Discontinued.

Supermicro

SuperWorkstation Dual Socket LGA2011 Xeon 900W Mid-Tower Workstation (Discontinued)

Mfr # SYS-7037A-I
Zoro # G6339427
UPC # 672042105243
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYS-7037A-I
Zoro #
G6339427
UPC #
672042105243
Country of Origin
Unknown
Includes
(1) Super X9DAi Motherboard, (1) 4U Chassis, (4) SATA CABLE 61CM FLAT S-S PBF, (1) Driver CD for X9 Series, (1) PS2 900W Multi-Output Power Supply 80Plus Gold, (1) ROUND 16 TO 16 PIN RIBBON FP CABLE 30, (1) Front Ctrl Cable 16 pin Split, 6, (1) USB3.0 Internal Cable-60cm(19pin Female to 19pin Female), (1) HD/AC97 Audio Cable-60cm, (3) USB 2.0 2-Port Int. Cable-9 to 9Pin,60cm, (1) FAN-0124L4, (4) SC731 Tool-less Internal 3.5inch HDD Tray, (1) SC731 Card Reader Rail
Color
Black
Standards
ACPI 1.0 / 2.0
Features
Environmentally Friendly
RAID Supported
Yes
QuickPath Interconnect
8 GT/s
Number of USB Ports
11
Number of PCI Express x4 Slots
1
Number of Expansion Slots
6
Input Voltage
110V AC, 220V AC
Number of Power Supplies Installed
1
RAID Levels
0, 1, 1+0, 5
Number of Total Expansion Bays
7
Max. Power Supply Wattage
900 W
VGA
Yes
Number of PCI Express x16 Slots
3
Processor Socket
Socket R LGA-2011
Max. Memory Supported
512 GB
QuickPath Interconnect Supported
Yes
Number of USB 3.0 Ports
4
Number of Processors Supported
2
Controller Type
Serial ATA/600
Memory Technology
DDR3 SDRAM
Processor Supported
Xeon
Network (RJ-45)
Yes
Number of Total Memory Slots
16
Number of PCI Express x8 Slots
2
Item
Server Barebone System
Ethernet Technology
Gigabit Ethernet
Number of USB 2.0 Ports
7
Number of SATA Interfaces
10
Memory Standard
DDR3-1600/PC3-12800
Number of 3.5" Bays
5
Mounting
Mid-tower
Number of External 5.25" Bays
2
Chipset Model
C602
Number of Memory Slots
16
Chipset Manufacturer
Intel
Green Environmental Attribute
Environmentally Friendly

Description

SuperWorkstation SYS-7037A-I Dual Socket LGA2011 Xeon 900W Mid-Tower Workstation Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.