This item is Discontinued.

Supermicro SY-10277RP SuperServerDual LGA2011 700W/750W 1U RackmountServer SYS-1027R-72BRFTP

This item is Discontinued.

Supermicro

SY-10277RP SuperServerDual LGA2011 700W/750W 1U RackmountServer (Discontinued)

Mfr # SYS-1027R-72BRFTP
Zoro # G6264624
UPC # 672042124176
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-1027R-72BRFTP
Zoro #
G6264624
UPC #
672042124176
Country of Origin
Unknown

Dimensions

Height
1.7 in
Width
17.2 in
Depth
26.6 in
Rack Height
1U

Details

Includes
(1) Super X9DRW-7TPF Motherboard, (1) 1U Chassis, (1) Sup 8x2.5\" SAS/SATA hdd for SC119X, (1) Ipass to 4 SATA, 50 cm, W/50cm SB, S, 30AWG, (1) Ipass to 4 SATA cable 23CM, W / 25.5cm SB, S, 30AWG, (1) RSC-R1UW-2E16-O-P, (1) RSC-R1UW-E8R-O-P, (2) 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (2) Battery for backup solution redundant with power supply, (2) 1U REDUNDANT PWS 50MM W PMBUS GOLD EFFICIENCY 50MM, 1 set x Rail set, quick/quick, default for 1U 17.2"W SC819,119
Color
Black
Standards
ACPI 1.0 / 2.0
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Number of USB 2.0 Ports
5
Number of Expansion Slots
3
Number of PCI Express x8 Slots
1
RAID Levels
0, 1, 5, 10
Memory Standard
DDR3-1600/PC3-12800
Processor Socket
Socket R LGA-2011
Number of USB Ports
5
Processor Supported
Xeon
Controller Type
Serial ATA/300, Serial ATA/600, 6Gb/s SAS
Number of Total Expansion Bays
8
Number of Total Memory Slots
16
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Number of Processors Supported
2
Memory Technology
DDR3 SDRAM
Maximum Memory Supported
512 GB
Mounting
Rack
Item
Server Barebone System
Number of PCI Express x16 Slots
2
Number of Internal 2.5" Bays
8
QuickPath Interconnect
8 GT/s
Number of SAS Interfaces
8
RAID Supported
Yes
Chipset Model
C602
VGA
Yes
Max. Memory Supported
512 GB
64-bit Processing
Yes
Number of Memory Slots
16
Network (RJ-45)
Yes
Green Environmental Attribute
Environmentally Friendly
Chipset Manufacturer
Intel
Graphics Controller Model
G200eW
QuickPath Interconnect Supported
Yes
Graphics Controller Manufacturer
Matrox

Description

SuperServer SYS-1027R-72BRFTP Dual LGA2011 700W/750W 1U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.