This item is Discontinued.

Supermicro SY-1027GFT SuperServerDual LGA2011 1800W 1U RackmountServer SYS-1027GR-TQFT

This item is Discontinued.

Supermicro

SY-1027GFT SuperServerDual LGA2011 1800W 1U RackmountServer (Discontinued)

Mfr # SYS-1027GR-TQFT
Zoro # G6264816
UPC # 672042118359
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-1027GR-TQFT
Zoro #
G6264816
UPC #
672042118359
Country of Origin
Unknown

Dimensions

Height
1.7 in
Depth
28.2 in
Width
17.2 in
Rack Height
1U

Details

Voltage
110V AC, 220V AC
Color
Black
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Includes
1 x Super X9DRG-HTF Motherboard, 1 x 1U Black SC118GQ Chassis, 1 x SAS-118G-4; supports 4X2.5" SATA HDD,, 1 x 40cm GPU 8pin to 8pin, 3 x 6+2pin GPU power extension from MB GPU 8pin, 30cm, 2 x 55CM SATA ROUND S-RA PBF, 1 x 48CM SATA ROUND S-RA PBF, 1 x 27cm SGPIO cable, 1 x 59CM SATA ROUND S-S PBF, 1 x 8Pin to Two 4Pin Backplane Power Ext, 6 x 9 4 pin fan extension cord, for fan guide pin at 1&3 or 1&4, 1 x RSC-R1UG-E16A-X9-O-P Riser Card, 1 x RSC-R1UG-E16B-X9-O-P Riser Card, 1 x A 1U Right Hand Side Riser Card with PCI-E x16, 1 x A Right Hand Side Riser Card with PCI-E x16, 1 x RSC-R1UG-E16BR-X9-O-P Riser Card, 1 x 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, 1 x 1U Passive Front CPU Heat Sink for X9DRG-HF 1U GPU Server, 1 x 1800W Platinum Redundant Single Output, 4 x 40x56,4 Pin,PWM, Primary for SC818,825M, Secondary for SC815, 8 x 40x40x56 mm 20.5K RPM / 17.6K RPM Counter-rotating Fan, 4 x Black gen 3rd hot-swap 2.5inch HDD tray, 1 x Rail set, quick/quick, optional for 1U 17.2
Processor Socket
Socket R LGA-2011
Processor Technology
Trusted Execution Technology, Virtualization Technology, Hyper-Threading Technology, vPro Technology, Enhanced SpeedStep Technology
Controller Type
Serial ATA/300
Number of USB Ports
2
RAID Levels
0, 1, 1+0, 5
Number of Internal 2.5" Bays
4
Number of PCI Express x16 Slots
5
Ethernet Technology
10 Gigabit Ethernet
Item
Server Barebone System
Number of Power Supplies Installed
1
QuickPath Interconnect
8 GT/s
Maximum Memory Supported
256 GB
Number of Expansion Slots
5
Mounting
Rack
Number of SATA Interfaces
4
Number of Processors Supported
2
Power Supply
1800 W
Memory Technology
DDR3 SDRAM
Number of Total Memory Slots
8
Processor Supported
Xeon
Memory Standard
DDR3-1600/PC3-12800
Number of USB 2.0 Ports
2
Chipset Model
C602
QuickPath Interconnect Supported
Yes
Network (RJ-45)
Yes
Max. Memory Supported
256 GB
RAID Supported
Yes
Max. Power Supply Wattage
1800 W
Graphics Controller Manufacturer
Matrox
Chipset Manufacturer
Intel
Graphics Controller Model
G200eW
Number of Memory Slots
8
64-bit Processing
Yes
VGA
Yes
Green Environmental Attribute
Environmentally Friendly

Description

SuperServer SYS-1027GR-TQFT Dual LGA2011 1800W 1U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.