This item is Discontinued.

Supermicro SY-127RWC1 SuperServerDual LGA2011 700W/750W 1U RackmountServer SYS-1027R-WC1R

This item is Discontinued.

Supermicro

SY-127RWC1 SuperServerDual LGA2011 700W/750W 1U RackmountServer (Discontinued)

Mfr # SYS-1027R-WC1R
Zoro # G6254334
UPC # 672042145218
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYS-1027R-WC1R
Zoro #
G6254334
UPC #
672042145218
Country of Origin
Unknown
Voltage
120V AC, 230V AC
Color
Black
Standards
ACPI 1.0 / 2.0 / 3.0 / 4.0
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Includes
1 x Super X9DRW-CF31 Motherboard, 1 x 1U Chassis, 1 x 1U SAS3 12Gbps 10x 2.5" HDD backplane for 1U Storage Chassis, 1 x Internal Mini-SAS HD to Mini-SAS HD Cable, 1 x Internal Mini-SAS HD to Mini-SAS HD Cable, 1 x 8 pin to 8 pin ribbon SGPIO cable with tube, 61.5cm, PBF Cable, 2 x 55CM SATA ROUND S-RA PBF 26AWG Cable, 1 x Riser Card, 1 x 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, 1 x 1U Passive Front CPU Heat Sink for X9DRG-HF 1U GPU Server, 2 x 1U REDUNDANT PWS PMBUS GOLD EFFICIENCY 54.5MM Power Supplies, 1 x Rail Set for SC113
Number of USB 2.0 Ports
6
Number of PCI Express x16 Slots
2
Memory Standard
DDR3-1866/PC3-14900
Memory Technology
DDR3 SDRAM
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Maximum Memory Supported
1 TB
Number of Internal 2.5" Bays
10
Number of SAS Interfaces
8
Mounting
Rack
Number of Total Memory Slots
16
Processor Socket
Socket R LGA-2011
Power Supply
750 W
QuickPath Interconnect
8 GT/s
Number of Power Supplies Installed
2
Controller Type
Serial ATA/600, 12Gb/s SAS
Number of SATA Interfaces
2
Number of Total Expansion Bays
10
Processor Supported
Xeon
Number of Processors Supported
2
RAID Levels
0, 1, 5, 6, 10, 50, 60
Item
Server Barebone System
Number of Expansion Slots
2
Number of USB Ports
6
Chipset Model
C602J
Chipset Manufacturer
Intel
Max. Power Supply Wattage
750 W
Number of Memory Slots
16
Graphics Controller Model
G200
64-bit Processing
Yes
QuickPath Interconnect Supported
Yes
Network (RJ-45)
Yes
VGA
Yes
Max. Memory Supported
1 TB
Graphics Controller Manufacturer
Matrox
RAID Supported
Yes
Green Environmental Attribute
Environmentally Friendly

Description

SuperServer SYS-1027R-WC1R Dual LGA2011 700W/750W 1U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.