This item is Discontinued.

Supermicro SY-127TRTF SuperServer Two Node Dual LGA2011 1280W 1U RackmountServer SYS-1027TR-TFF

This item is Discontinued.

Supermicro

SY-127TRTF SuperServer Two Node Dual LGA2011 1280W 1U RackmountServer (Discontinued)

Mfr # SYS-1027TR-TFF
Zoro # G6252207
UPC # 672042113705
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-1027TR-TFF
Zoro #
G6252207
UPC #
672042113705
Country of Origin
Unknown

Dimensions

Depth
27.8 in
Height
1.7 in
Width
17.2 in
Rack Height
1U

Details

Features
64-bit Processing; Environmentally Friendly; InfiniBand; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Color
Black
Standards
ACPI 1.0 / 2.0 / 3.0 / 4.0
Includes
(2) Super X9DRT-IBFF Motherboard, (1) 1U Chassis, (2) BPN-SAS-809TQ-O-P, (2) 8 pin to 8 pin ribbon SGPIO cable with tube, 61.5cm, PBF, (2) 59CM SATA ROUND S-S PBF.26AWG, (2) 43CM SATA ROUND S-RA PBF 26AWG, (2) 48CM SATA ROUND S-RA PBF.26AWG, (2) 55CM SATA ROUND S-RA PBF 26AWG, (2) RSC-R1U-E16R21U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (2) 1U Passive Customized Rear CPU Heat Sink for X9 Twin Series Motherboards, (1) 1U 1280W, redundant single output power supply
Controller Type
Serial ATA/300, Serial ATA/600
Maximum Memory Supported
512 GB
Number of Total Expansion Bays
4
Number of Processors Supported
2
Item
Server Barebone System
Number of Expansion Slots
1
Number of SATA Interfaces
6
RAID Levels
0, 1, 5, 10
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Number of Nodes
2
Number of USB 2.0 Ports
3
Number of USB Ports
3
Processor Socket
Socket R LGA-2011
Mounting
Rack
Number of Total Memory Slots
8
Memory Technology
DDR3 SDRAM
Number of Power Supplies Installed
1
Number of PCI Express x16 Slots
1
QuickPath Interconnect
8 GT/s
Memory Standard
DDR3-1866/PC3-15000
Power Supply
1280 W
Processor Supported
Xeon
Number of Internal 2.5" Bays
4
64-bit Processing
Yes
Graphics Controller Model
G200eW
Chipset Model
C602J
Chipset Manufacturer
Intel
RAID Supported
Yes
Number of Memory Slots
8
Max. Memory Supported
512 GB
InfiniBand
Yes
Green Environmental Attribute
Environmentally Friendly
VGA
Yes
Max. Power Supply Wattage
1280 W
QuickPath Interconnect Supported
Yes
Graphics Controller Manufacturer
Matrox
Network (RJ-45)
Yes

Description

SuperServer SYS-1027TR-TFF Two Node Dual LGA2011 1280W 1U Rackmount Server Barebone System (Black)

Ratings & reviews