- MFR #
- SYS-1027TR-TQF
- Zoro #
- G6253397
- UPC #
- 672042113712
- Country of Origin
- Unknown
- Voltage
- 220V AC
- Color
- Black
- Standards
- ACPI 1.0 / 2.0 / 3.0 / 4.0
- Includes
1 x Super X9DRT-IBQF Motherboard, 1 x 1U Chassis, 2 x BPN-SAS-809TQ-O-P Backplane, 2 x 8 pin to 8 pin ribbon SGPIO cable with tube, 61.5cm, PBF, 2 x 59CM SATA ROUND S-S PBF.26AWG, 2 x 43CM SATA ROUND S-RA PBF 26AWG, 2 x 48CM SATA ROUND S-RA PBF.26AWG, 2 x 55CM SATA ROUND S-RA PBF 26AWG, 2 x RSC-R1U-E16R Riser Cards, 2 x 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, 2 x 1U Passive Customized Rear CPU Heat Sink for X9 Twin Series Motherboards, 1 x 1U 1280W, redundant single output power supply
- Features
- Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
- Number of Internal 2.5" Bays
- 4
- Memory Standard
- DDR3-1600/PC3-12800
- Power Supply
- 1280 W
- RAID Levels
- 0, 1, 1+0, 5
- Number of USB Ports
- 3
- Item
- Server Barebone System
- Memory Technology
- DDR3 SDRAM
- Number of Expansion Slots
- 1
- Maximum Memory Supported
- 256 GB
- Number of Total Memory Slots
- 8
- Processor Supported
- Xeon
- Mounting
- Rack
- Number of Total Expansion Bays
- 4
- Controller Type
- Serial ATA/300, Serial ATA/600
- Ethernet Technology
- Fast Ethernet, Gigabit Ethernet
- Number of Power Supplies Installed
- 1
- Number of Processors Supported
- 2
- QuickPath Interconnect
- 8 GT/s
- Number of USB 2.0 Ports
- 3
- Number of PCI Express x16 Slots
- 1
- Number of SATA Interfaces
- 6
- Processor Socket
- Socket R LGA-2011
- Network (RJ-45)
- Yes
- Graphics Controller Manufacturer
- Matrox
- Chipset Model
- C602J
- RAID Supported
- Yes
- Max. Power Supply Wattage
- 1280 W
- Number of Memory Slots
- 8
- VGA
- Yes
- Chipset Manufacturer
- Intel
- Green Environmental Attribute
- Environmentally Friendly
- QuickPath Interconnect Supported
- Yes
- Graphics Controller Model
- G200eW
- Max. Memory Supported
- 256 GB