This item is Discontinued.

Supermicro SY-128RWMR SuperServer Dual LGA2011 400W 1U RackmountServer SYS-1028R-WMR

This item is Discontinued.

Supermicro

SY-128RWMR SuperServer Dual LGA2011 400W 1U RackmountServer (Discontinued)

Mfr # SYS-1028R-WMR
Zoro # G6256337
UPC # 672042180097
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-1028R-WMR
Zoro #
G6256337
UPC #
672042180097
Country of Origin
Unknown

Dimensions

Depth
16.9 in
Height
1.7 in
Width
17.2 in
Rack Height
1U

Details

Voltage
120V AC, 230V AC
Features
64-bit Processing; RAID Supported
Number of USB Ports
6
Maximum Memory Supported
1 TB
Mounting
Rack
Controller Type
Serial ATA/600
Memory Standard
DDR4-2133/PC4-17000
Memory Technology
DDR4 SDRAM
Number of Internal 2.5" Bays
2
Number of USB 3.0 Ports
2
Number of Total Memory Slots
16
Power Supply
400 W
Number of PCI Express x16 Slots
2
Number of Processors Supported
2
Processor Socket
Socket LGA 2011-v3
Number of Total Expansion Bays
2
Number of Power Supplies Installed
2
Ethernet Technology
Gigabit Ethernet
Item
Server Barebone System
Number of Expansion Slots
2
Number of SATA Interfaces
10
Processor Supported
Xeon
Graphics Controller Manufacturer
ASPEED
Chipset Manufacturer
Intel
Number of Memory Slots
16
Max. Power Supply Wattage
400 W
64-bit Processing
Yes
RAID Supported
Yes
Chipset Model
C612
Max. Memory Supported
1 TB
Graphics Controller Model
AST2400

Description

SuperServer SYS-1028R-WMR Dual LGA2011 400W 1U Rackmount Server Barebone System

Ratings & reviews