- MFR #
- SYS-2027GR-TRFH
- Zoro #
- G6263346
- UPC #
- 672042122905
- Country of Origin
- Unknown
- Voltage
- 220V AC
- Color
- Black
- Features
- 64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
- Standards
- ACPI 1.0, ACPI 2.0
- Includes
1 x Super X9DRG-HF Motherboard, 1 x 2U Black SC218G Chassis, 1 x SAS Backplane for 2U GPU, x10 2.5, 1 x 8 pin to 8 pin ribbon SGPIO cable with tube , 40cm, PBF, 2 x 59CM SATA ROUND S-S PBF.26AWG, 2 x Cross-over Ipass to 4 SATA w/SB. S. 58cm. 30AWG, 6 x 6+2 pin to 8 pin GPU power extension from MB, 30cm. 18/20AWG, 1 x 8 Pin to Two 4 Pin Backplane Power Ext. 28/22cm. 18AWG, 1 x RSC-R2UG-2E16R-X9-O-P Riser Card, 1 x RSC-R2UG-A2E16-A Riser Card, 1 x RSC-R2UG-A2E16-B Riser Card, 1 x RSC-R2UG-E16R-X9-O-P Riser Card, 1 x 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, 1 x 2U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, 2 x 1800W Platinum Redundant Single Output, 5 x 80x80x38 mm 10.5K RPM SC217, SC827 Chassis Middle Fan, 10 x Black gen 3rd hot-swap 2.5inch HDD tray, 1 x Rail set, quick/quick, default for 4U 17.2
- Item
- Server Barebone System
- Power Supply
- 1800 W
- QuickPath Interconnect
- 8 GT/s
- Number of USB Ports
- 2
- Number of USB 2.0 Ports
- 2
- Number of PCI Express x16 Slots
- 7
- Number of Processors Supported
- 2
- Number of Total Expansion Bays
- 10
- Mounting
- Rack
- Processor Socket
- Socket R LGA-2011
- Maximum Memory Supported
- 512 GB
- Ethernet Technology
- Gigabit Ethernet
- Controller Type
- Serial ATA/600
- Memory Standard
- DDR3-1866/PC3-15000
- Number of Power Supplies Installed
- 2
- Number of Internal 2.5" Bays
- 10
- Number of Expansion Slots
- 7
- Number of Total Memory Slots
- 8
- Number of SATA Interfaces
- 10
- RAID Levels
- 0, 1, 5, 10
- Memory Technology
- DDR3 SDRAM
- Processor Supported
- Xeon
- Chipset Model
- C602
- Network (RJ-45)
- Yes
- VGA
- Yes
- 64-bit Processing
- Yes
- Green Environmental Attribute
- Environmentally Friendly
- Max. Power Supply Wattage
- 1800 W
- Max. Memory Supported
- 512 GB
- Number of Memory Slots
- 8
- Graphics Controller Manufacturer
- Matrox
- Graphics Controller Model
- G200eW
- QuickPath Interconnect Supported
- Yes
- Chipset Manufacturer
- Intel
- RAID Supported
- Yes