This item is Discontinued.

Supermicro SY-227PDCT SuperServer Two Node Dual LGA2011 1280W 2U RackmountServer SYS-2027PR-DC0TR

This item is Discontinued.

Supermicro

SY-227PDCT SuperServer Two Node Dual LGA2011 1280W 2U RackmountServer (Discontinued)

Mfr # SYS-2027PR-DC0TR
Zoro # G6261194
UPC # 672042156924
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-2027PR-DC0TR
Zoro #
G6261194
UPC #
672042156924
Country of Origin
Unknown

Dimensions

Depth
28.8 in
Height
3.5 in
Width
17.3 in
Rack Height
2U

Details

Voltage
120V AC, 230V AC
Color
Black
Features
64-bit Processing; Environmentally Friendly; RAID Supported
Includes
(2) Super X9DRT-PT Motherboard, (1) 2U Chassis, (2) 8 SAS3, 4 SATA2, (1) ,RoHS/REACH,PBF 2U Twin Backplane, support 24 SAS3/SATA3 HDD (2.5") with Hot Swapping. Per node for 12 HDDs. PWM fan control, HDD spin up and failure LED supported., (4) 2U Passive CPU Heat Sink for X9, X10 Generation Systems Equipped w/ a Narrow ILM MB
Maximum Memory Supported
1 TB
Number of Total Expansion Bays
12
Number of Expansion Slots
2
Item
Server Barebone System
Power Supply
1280 W
Controller Type
Serial ATA/600, 12Gb/s SAS
Mounting
Rack
Number of Nodes
2
Number of SAS Interfaces
8
Processor Supported
Xeon
Number of PCI Express x16 Slots
1
Memory Standard
DDR3-1866/PC3-14900
Ethernet Technology
10 Gigabit Ethernet, Fast Ethernet
Number of Total Memory Slots
16
Number of USB Ports
2
Processor Socket
Socket R LGA-2011
Number of Processors Supported
2
Number of PCI Express x8 Slots
1
Number of Internal 2.5" Bays
12
Memory Technology
DDR3 SDRAM
Number of SATA Interfaces
4
Chipset Manufacturer
Intel
Graphics Controller Model
G200eW
Green Environmental Attribute
Environmentally Friendly
Chipset Model
C602
Graphics Controller Manufacturer
Matrox
Max. Memory Supported
1 TB
Max. Power Supply Wattage
1280 W
64-bit Processing
Yes
Number of Memory Slots
16
RAID Supported
Yes

Description

SuperServer SYS-2027PR-DC0TR Two Node Dual LGA2011 1280W 2U Rackmount Server Barebone System (Black)

Ratings & reviews