This item is Discontinued.

Supermicro SY-227PHCT SuperServer Four Node Dual LGA2011 2000W 2U SYS-2027PR-HC0TR

This item is Discontinued.

Supermicro

SY-227PHCT SuperServer Four Node Dual LGA2011 2000W 2U (Discontinued)

Mfr # SYS-2027PR-HC0TR
Zoro # G6256644
UPC # 672042154999
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-2027PR-HC0TR
Zoro #
G6256644
UPC #
672042154999
Country of Origin
Unknown

Dimensions

Width
17.3 in
Depth
28.5 in
Height
3.5 in
Rack Height
2U

Details

Features
Environmentally Friendly
Includes
4 x Super X9DRT-PT Motherboard, 1 x 2U Chassis, 1 x RoHS/REACH,PBF 2U Twin Square Backplane, support 24 SAS3/SATA3 HDD (2.5") with Hot Swapping. Per node for 6 HDDs. PWM fan control, HDD spin up and failure LED supported., 4 x LSI 3008, SAS 12Gbs (X6 port inside), 4 x RoHS/REACH,PBF Riser Card, 4 x 1U High Performance Passive CPU Heat Sink for X9, X10 Systems Equipped w/ a Narrow ILM MB, 4 x 1U Passive Front CPU Heat Sink w/ a Middle Air Channel for X9, X10 2U Twin^2+ and Twin Pro^2 Series Servers, 2 x 2000W redundant platinum power supply
Color
Black
Standards
ACPI 1.0 / 2.0
QuickPath Interconnect
8 GT/s
QuickPath Interconnect Supported
Yes
Number of Total Memory Slots
16
Number of PCI Express x16 Slots
1
Memory Standard
DDR3-1866/PC3-14900
Ethernet Technology
Fast Ethernet, 10 Gigabit Ethernet
Controller Type
12Gb/s SAS
Mounting
Rack
Number of Nodes
4
RAID Supported
Yes
VGA
Yes
Number of Processors Supported
2
Network (RJ-45)
Yes
Number of USB 2.0 Ports
2
Item
Server Barebone System
Number of SAS Interfaces
6
Memory Technology
DDR3 SDRAM
Input Voltage
120V AC, 230V AC
64-bit Processing
Yes
Number of USB Ports
2
Max. Power Supply Wattage
2000 W
Number of Expansion Slots
1
Number of Total Expansion Bays
6
Processor Socket
Socket R LGA-2011
Max. Memory Supported
1 TB
RAID Levels
0, 1, 10
Processor Supported
Xeon
Number of Power Supplies Installed
2
Green Environmental Attribute
Environmentally Friendly
Chipset Manufacturer
Intel
Chipset Model
C602
Number of Memory Slots
16
Graphics Controller Manufacturer
Matrox
Graphics Controller Model
G200eW

Description

SuperServer SYS-2027PR-HC0TR Four Node Dual LGA2011 2000W 2U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.