This item is Discontinued.

Supermicro SY-227PHTF SuperServer Four Node Dual LGA2011 2000W 2U SYS-2027PR-HTFR

This item is Discontinued.

Supermicro

SY-227PHTF SuperServer Four Node Dual LGA2011 2000W 2U (Discontinued)

Mfr # SYS-2027PR-HTFR
Zoro # G6254745
UPC # 672042152131
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-2027PR-HTFR
Zoro #
G6254745
UPC #
672042152131
Country of Origin
Unknown

Dimensions

Width
17.3 in
Height
3.5 in
Depth
28.5 in
Rack Height
2U

Details

Includes
(4) Super X9DRT-PIBF Motherboard, (1) 2U Chassis, (4) Backplan adapter card; 6SATA ports,RoHS/REACH,PBF, (1) RoHS/REACH,PBF 2U Twin Square Backplane, support 24 SAS3/SATA3 HDD (2.5") with Hot Swapping. Per node for 6 HDDs. PWM fan, control, HDD spin up and failure LED supported., (4) RSC-R1U-E16R, (4) 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (4) 1U Passive Front CPU Heat Sink for X9 2U Twin^2+ Series Servers, (2) 2000W redundant platinum power supply
Standards
ACPI 1.0, ACPI 2.0
Features
Environmentally Friendly
Color
Black
RAID Supported
Yes
Memory Standard
DDR3-1866/PC3-15000
Memory Technology
DDR3 SDRAM
Processor Socket
Socket R LGA-2011
Number of Power Supplies Installed
2
Item
Server Barebone System
Controller Type
Serial ATA/300, Serial ATA/600
Number of SATA Interfaces
6
Input Voltage
220V AC
Number of Total Expansion Bays
6
VGA
Yes
Number of Nodes
4
RAID Levels
0, 1, 10
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Max. Power Supply Wattage
2000 W
Number of USB Ports
2
QuickPath Interconnect
8 GT/s
Network (RJ-45)
Yes
Number of Expansion Slots
1
Number of Total Memory Slots
16
Number of PCI Express x16 Slots
1
Number of USB 2.0 Ports
2
InfiniBand
Yes
Number of Processors Supported
2
Mounting
Rack
64-bit Processing
Yes
Max. Memory Supported
1 TB
QuickPath Interconnect Supported
Yes
Processor Supported
Xeon
Graphics Controller Manufacturer
Matrox
Green Environmental Attribute
Environmentally Friendly
Chipset Manufacturer
Intel
Graphics Controller Model
G200eW
Number of Memory Slots
16
Chipset Model
C606

Description

SuperServer SYS-2027PR-HTFR Four Node Dual LGA2011 2000W 2U Rackmount Server Barebone System (Black)

Ratings & reviews