This item is Discontinued.

Supermicro SY-227PHTT SuperServer Four Node Dual LGA2011 2000W 2U SYS-2027PR-HTTR

This item is Discontinued.

Supermicro

SY-227PHTT SuperServer Four Node Dual LGA2011 2000W 2U (Discontinued)

Mfr # SYS-2027PR-HTTR
Zoro # G6256872
UPC # 672042155002
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-2027PR-HTTR
Zoro #
G6256872
UPC #
672042155002
Country of Origin
Unknown

Dimensions

Width
17.3 in
Height
3.5 in
Depth
28.5 in
Rack Height
2U

Details

Standards
ACPI 1.0, ACPI 2.0
Color
Black
Includes
4 x Super X9DRT-PT Motherboard, 1 x 2U Chassis, 4 x Backplan adapter card; 6SATA ports,RoHS/REACH,PBF, 1 x ,RoHS/REACH,PBF 2U Twin Square Backplane, support 24 SAS3/SATA3 HDD (2.5") with Hot Swapping. Per node for 6 HDDs. PWM fan control, HDD spin up and failure LED supported., 4 x RSC-R1U-E16R, 4 x 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, 4 x 1U Passive Front CPU Heat Sink for X9 2U Twin^2+ Series Servers, 4 x 1U Passive Front CPU Heat Sink for X9 2U Twin^2+ Series Servers
Features
Environmentally Friendly
Mounting
Rack
Number of Expansion Slots
1
Memory Standard
DDR3-1866/PC3-15000
RAID Levels
0, 1, 10
Number of PCI Express x16 Slots
1
Network (RJ-45)
Yes
RAID Supported
Yes
Item
Server Barebone System
Controller Type
Serial ATA/600, Serial ATA/300
QuickPath Interconnect
8 GT/s
Number of Processors Supported
2
Number of USB Ports
2
VGA
Yes
Processor Supported
Xeon
QuickPath Interconnect Supported
Yes
64-bit Processing
Yes
Input Voltage
220V AC
Max. Memory Supported
1 TB
Memory Technology
DDR3 SDRAM
Number of SATA Interfaces
6
Max. Power Supply Wattage
2000 W
Number of Total Memory Slots
16
Number of Total Expansion Bays
6
Number of USB 2.0 Ports
2
Number of Nodes
4
Number of Power Supplies Installed
2
Processor Socket
Socket R LGA-2011
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Chipset Model
C606
Green Environmental Attribute
Environmentally Friendly
Number of Memory Slots
16
Graphics Controller Manufacturer
Matrox
Chipset Manufacturer
Intel
Graphics Controller Model
G200eW

Description

SuperServer SYS-2027PR-HTTR Four Node Dual LGA2011 2000W 2U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.