This item is Discontinued.

Supermicro SY-227PRD1 SuperServer Two Node Dual LGA2011 1280W 2U RackmountServer SYS-2027PR-DC1R

This item is Discontinued.

Supermicro

SY-227PRD1 SuperServer Two Node Dual LGA2011 1280W 2U RackmountServer (Discontinued)

Mfr # SYS-2027PR-DC1R
Zoro # G6263504
UPC # 672042167968
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SYS-2027PR-DC1R
Zoro #
G6263504
UPC #
672042167968
Country of Origin
Unknown
Voltage
120V AC, 230V AC
Color
Black
Features
64-bit Processing; Environmentally Friendly; RAID Supported
Includes
(2) Super X9DRT-P Motherboard, 2U Chassis, (2) BPNADPS3108H-H8IRP, (1) ,RoHS/REACH,PBF 2U Twin Backplane, support 24 SAS3/SATA3 HDD (2.5") with Hot Swapping. Per node for 12 HDDs. PWM fan control, HDD spin up and failure LED supported., (4) 2U Passive CPU Heat Sink for X9, X10 Generation Systems Equipped w/ a Narrow ILM MB
Item
Server Barebone System
Number of SATA Interfaces
4
Number of USB Ports
2
Maximum Memory Supported
1 TB
Number of Nodes
2
Memory Standard
DDR3-1866/PC3-15000
Number of PCI Express x16 Slots
1
Power Supply
1280 W
Number of Total Expansion Bays
12
Processor Socket
Socket R LGA-2011
Memory Technology
DDR3 SDRAM
Number of Total Memory Slots
16
Controller Type
12Gb/s SAS, Serial ATA/600
Number of SAS Interfaces
8
Number of Internal 2.5" Bays
12
Number of Expansion Slots
2
Number of Processors Supported
2
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Processor Supported
Xeon
Mounting
Rack
Number of PCI Express x8 Slots
1
Green Environmental Attribute
Environmentally Friendly
Graphics Controller Model
G200eW
RAID Supported
Yes
Graphics Controller Manufacturer
Matrox
Chipset Model
C602
Max. Power Supply Wattage
1280 W
Number of Memory Slots
16
Chipset Manufacturer
Intel
64-bit Processing
Yes
Max. Memory Supported
1 TB

Description

SuperServer SYS-2027PR-DC1R Two Node Dual LGA2011 1280W 2U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.