This item is Discontinued.

Supermicro SY-227RF4P SuperServer Dual LGA2011 920W 2U Rackmount Server SYS-2027R-N3RF4+

This item is Discontinued.

Supermicro

SY-227RF4P SuperServer Dual LGA2011 920W 2U Rackmount Server (Discontinued)

Mfr # SYS-2027R-N3RF4+
Zoro # G6262637
UPC # 672042111428
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-2027R-N3RF4+
Zoro #
G6262637
UPC #
672042111428
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
26.9 in
Height
3.5 in
Rack Height
2U

Details

Voltage
230V AC, 120V AC
Color
Black
Includes
(1) Super X9DRW-3LN4F+ Motherboard, (1) 2U Chassis, (1) 16-port 2U SAS 6Gbps direct-attached backplane, support up to 16x 2.5-inch SAS2/SATA3 HDD/SSD , (4) 30AWG 75CM IPASS TO IPASS, (1) RSC-R2UW+-2E16-2E8, (1) 2U RHS WIO Riser card with two PCI-E x8 slots, (2) 2U Passive CPU Heat Sink for X9, X10 2U WIO/WIO+ Series Servers, (1) Rail set, quick/quick, default for 2,3U 17.2"W
Ethernet Technology
Gigabit Ethernet
RAID Levels
0, 1, 5, 10
Frequency
50/60 Hz
Number of Processors Supported
2
Number of Serial Ports
1
Chipset Manufacturer
Intel
Max. Power Supply Wattage
920 W
Number of Expansion Slots
6
Memory Standard
DDR3-1866/PC3-15000
Number of SAS Interfaces
8
Graphics Controller Manufacturer
Matrox
64-bit Processing
Yes
Processor Supported
Xeon
Memory Technology
DDR3 SDRAM
Number of Memory Slots
24
Chipset Model
C606
Network (RJ-45)
Yes
Number of VGA Ports
1
Number of PCI Express x16 Slots
2
Graphics Controller Model
G200eW
Max. Memory Supported
1.50 TB
Number of PCI Express x8 Slots
4
RAID Supported
Yes
Number of Network (RJ-45) Ports
5
Processor Socket
Socket R LGA-2011
Number of Total Expansion Bays
16
Supported Storage Drive Interfaces
SAS-3, Serial ATA III, Serial ATA II
Supported Storage Drive Types
HDD
Mounting
Rack
Controller Type
Serial ATA/600, 12Gb/s SAS, Serial ATA/300
Item
Server Barebone System
Number of USB Ports
7

Description

SuperServer SYS-2027R-N3RF4+ Dual LGA2011 920W 2U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.