This item is Discontinued.

Supermicro SY-227RN3T SuperServer Dual LGA2011 920W 2U Rackmount Server SYS-2027R-N3RFT+

This item is Discontinued.

Supermicro

SY-227RN3T SuperServer Dual LGA2011 920W 2U Rackmount Server (Discontinued)

Mfr # SYS-2027R-N3RFT+
Zoro # G6261605
UPC # 672042111435
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-2027R-N3RFT+
Zoro #
G6261605
UPC #
672042111435
Country of Origin
Unknown

Dimensions

Depth
26.9 in
Height
3.5 in
Width
17.2 in
Rack Height
2U

Details

Voltage
110V AC, 220V AC
Standards
ACPI 1.0, ACPI 2.0
Color
Black
Includes
(1) Super X9DRW-3TF+ Motherboard, (1) 2U Chassis, (1) Sup 16x2.5" hot-swap SAS/SATA hdd; iPass ácon, (4) Ipass to Ipass cable 75cm 30AWG, (1) RSC-R2UW+-2E16-2E8-O-P, (1) RSC-R2UW-2E8R-O-P, (2) 2U Passive CPU HS for 2U WIO+ Servers, (2) 920W 1U Redundant PWS W/ Quiet Mode, (1) set Rail set, quick/quick, default for 2,3U 17.2"W, (1) SLIM DVD-ROM / DVD-RW SATA DRIVE, (1) Slim SATA DVD kit, (1) Black USB/COM port tray, (1) Black DVD dummy tray support 1x 2.5" HDD
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Number of SATA Interfaces
2
Number of SAS Interfaces
8
Number of PCI Express x8 Slots
4
Number of USB 2.0 Ports
7
RAID Levels
0, 1, 5, 10
Number of Expansion Slots
6
Number of Processors Supported
2
QuickPath Interconnect
8 GT/s
Number of PCI Express x16 Slots
2
Number of Total Memory Slots
24
Mounting
Rack
Item
Server Barebone System
Maximum Memory Supported
768 GB
Controller Type
Serial Attached SCSI (SAS), Serial ATA/600, Serial ATA/300
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Number of Internal 2.5" Bays
16
Number of USB Ports
7
Number of Power Supplies Installed
2
Number of Total Expansion Bays
16
Processor Supported
Xeon
Memory Standard
DDR3-1600/PC3-12800
Power Supply
920 W
Processor Socket
Socket R LGA-2011
Memory Technology
DDR3 SDRAM
Network (RJ-45)
Yes
Number of Memory Slots
24
Max. Power Supply Wattage
920 W
Max. Memory Supported
768 GB
Green Environmental Attribute
Environmentally Friendly
VGA
Yes
RAID Supported
Yes
64-bit Processing
Yes
Chipset Model
C606
Graphics Controller Manufacturer
Matrox
QuickPath Interconnect Supported
Yes
Chipset Manufacturer
Intel
Graphics Controller Model
G200eW

Description

SuperServer SYS-2027R-N3RFT+ Dual LGA2011 920W 2U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.