This item is Discontinued.

Supermicro SY-227RWRF SuperServer Dual LGA2011 740W 2U Rackmount Server SYS-2027R-WRF

This item is Discontinued.

Supermicro

SY-227RWRF SuperServer Dual LGA2011 740W 2U Rackmount Server (Discontinued)

Mfr # SYS-2027R-WRF
Zoro # G6260476
UPC # 672042098347
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-2027R-WRF
Zoro #
G6260476
UPC #
672042098347
Country of Origin
Unknown

Dimensions

Height
3.5 in
Depth
24.8 in
Width
17.2 in
Rack Height
2U

Details

Voltage
220V AC, 110V AC
Color
Black
Includes
(1) Super X9DRW-iF Motherboard, (1) 2U Chassis, (1) Sup 16x2.5" Hot-swap SAS/SATA hdd; iPass ácon, (4) 30AWG Ipass to Ipass Cable 75cm CBL-0281L-01, (1) Driver CD for X9 Series, (1) RSC-R2UW-4E8-O-P Riser Card, (2) 2U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (2) 1U740W Platinum Redundant Single Output
Features
Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Standards
ACPI 1.0 / 2.0 / 3.0 / 4.0
Maximum Memory Supported
512 GB
RAID Levels
0, 1, 1+0, 5
Processor Socket
Socket R LGA-2011
Number of Processors Supported
2
Memory Technology
DDR3 SDRAM
Number of Total Memory Slots
16
Number of Internal 2.5" Bays
16
Number of USB 2.0 Ports
6
Mounting
Rack
Memory Standard
DDR3-1600/PC3-12800
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Processor Supported
Xeon
Number of USB Ports
6
Item
Server Barebone System
QuickPath Interconnect
8 GT/s
Controller Type
Serial ATA/600
Power Supply
740 W
Number of Expansion Slots
4
Number of Power Supplies Installed
2
Number of PCI Express x8 Slots
4
Number of Memory Slots
16
Max. Power Supply Wattage
740 W
Graphics Controller Model
G200
Graphics Controller Manufacturer
Matrox
Network (RJ-45)
Yes
VGA
Yes
Max. Memory Supported
512 GB
Chipset Model
C602
RAID Supported
Yes
Chipset Manufacturer
Intel
QuickPath Interconnect Supported
Yes
Green Environmental Attribute
Environmentally Friendly

Description

SuperServer SYS-2027R-WRF Dual LGA2011 740W 2U Rackmount Server Barebone System (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.