This item is Discontinued.

Supermicro SY-227T1QF SuperServer Four Node Dual LGA2011 1620W 2U SYS-2027TR-H71QRF

This item is Discontinued.

Supermicro

SY-227T1QF SuperServer Four Node Dual LGA2011 1620W 2U (Discontinued)

Mfr # SYS-2027TR-H71QRF
Zoro # G6260634
UPC # 672042105861
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SYS-2027TR-H71QRF
Zoro #
G6260634
UPC #
672042105861
Country of Origin
Unknown

Dimensions

Depth
26.8 in
Height
3.5 in
Width
17.3 in
Rack Height
2U

Details

Voltage
220V AC
Color
Black
Features
64-bit Processing; Environmentally Friendly; Network (RJ-45); QuickPath Interconnect Supported; RAID Supported; VGA
Standards
ACPI 1.0 / 2.0
Includes
(4) Super X9DRT-HIBQF Motherboard, (1) 2U Chassis, (4) BPN-ADP-SAS2-H6IR-O-P, (1) Support 24x2.5 SAS/SATA hard drives, (1) Driver CD for X9 series, (4) RSC-R1U-E16R, (4) 1U Passive CPU Heat Sink for X9 Generation Motherboards w/ Narrow ILM, (4) 1U Passive Customized Rear CPU Heat Sink for X9 Twin Series Motherboards, (2) 1620W REDUNDANT POWER MODULE
Number of Power Supplies Installed
2
Number of Expansion Slots
1
Power Supply
1620 W
Number of PCI Express x16 Slots
1
Processor Supported
Xeon
Number of Nodes
4
Maximum Memory Supported
256 GB
Number of SAS Interfaces
8
Item
Server Barebone System
Number of USB Ports
3
Number of Total Memory Slots
8
Number of Total Expansion Bays
6
Series
2027
Memory Standard
DDR3-1600/PC3-12800
Number of Processors Supported
2
Processor Socket
Socket R LGA-2011
Number of SATA Interfaces
7
Mounting
Rack
Controller Type
6Gb/s SAS, Serial ATA/600
Processor Technology
vPro Technology, Trusted Execution Technology, Enhanced SpeedStep Technology, Virtualization Technology, Hyper-Threading Technology
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Memory Technology
DDR3 SDRAM
Number of Internal 2.5" Bays
6
QuickPath Interconnect
8 GT/s
Number of USB 2.0 Ports
3
RAID Levels
0, 1, 5, 6, 10, 50, 60
Number of Memory Slots
8
Green Environmental Attribute
Environmentally Friendly
Max. Memory Supported
256 GB
Max. Power Supply Wattage
1620 W
64-bit Processing
Yes
QuickPath Interconnect Supported
Yes
RAID Supported
Yes
Chipset Manufacturer
Intel
Chipset Model
C602
Network (RJ-45)
Yes
Graphics Controller Model
G200eW
VGA
Yes
Graphics Controller Manufacturer
Matrox

Description

SuperServer SYS-2027TR-H71QRF Four Node Dual LGA2011 1620W 2U Rackmount Server Barebone System (Black)

Ratings & reviews